FSR FL-540P-6-B Brass Or Aluminum Raised Access Floor Box 10-Inch x 12-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

FSR FL-540P-6-B Brass Or Aluminum Raised Access Floor Box 10-Inch x 12-Inch x 6-Inch

SKU: 412473
FSR Raised access floor box features brass or aluminum construction for longer endurance. It has 11-gauge finished steel cover with choice of carpet edging. Square box features stainless steel compression latches and lift-off full access door. It measures 10-Inch x 12-Inch x 6-Inch. Floor box is cULus listed.
  • Includes 11-gauge steel temporary constructed cover
  • Mitered brass or aluminum carpet edging 0.5-Inch or 0.25-Inch high
  • Comes in square shape

Overview

FSR Raised access floor box features brass or aluminum construction for longer endurance. It has 11-gauge finished steel cover with choice of carpet edging. Square box features stainless steel compression latches and lift-off full access door. It measures 10-Inch x 12-Inch x 6-Inch. Floor box is cULus listed.

Specifications

Thread Size
No
Number of Knockouts
20.0000
Shape
Square
Size
10 Inch x 12 Inch
Energy Star Flag
No
Type
Raised Access
UNSPSC
41113630
Material
Brass or Aluminum
Brand Name
FSR
Knockouts
(8) 3/4 Inch, (12) 1 - 1-1/4 - 1-1/2 Inch Concentric
Standards
cULus Certified
UPC
63831721828
Manufacturer Name
FSR
Manufacturer Part Number
FL-540P-6-B
Item Name
Floor Box
Depth
6
Finish
No

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.