Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

FSR FL-500P-SSQ-C Aluminum Steel U-Access Floor Box Cover With 1/4-Inch Aluminum Square Flange (Lift Off Door) 10.5-Inch x 0.125-Inch x 12.5-Inch FL-500 Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

FSR FL-500P-SSQ-C Aluminum Steel U-Access Floor Box Cover With 1/4-Inch Aluminum Square Flange (Lift Off Door) 10.5-Inch x 0.125-Inch x 12.5-Inch FL-500 Series

SKU: 109965
FSR FL-500 Series U-Access cover with 1/4-Inch aluminum square flange, is suitable for using with FL-500P floor box. This rectangular cover in aluminum finish, features 11-gauge steel construction. It measures 10.5-Inch x 0.125-Inch x 12.5-Inch. This cover has 0.5-Inch or 0.25-Inch high mitered brass or aluminum carpet edging. Lift-off full access door and stainless steel compression latches ensure the things inside the cover safe. This cover with leveling feet installs well in carpet or tile and wood floors. It is ideal for conference rooms, auditoriums, courtrooms, churches, concrete floors, power, audio, video, telecommunications, data in one elegant and practical box. Cover is UL/cUL listed.
  • Includes 11-gauge steel temporary constructed cover
  • 11-Gauge finished steel cover with choice of carpet edging
  • Scrub water approved

Overview

FSR FL-500 Series U-Access cover with 1/4-Inch aluminum square flange, is suitable for using with FL-500P floor box. This rectangular cover in aluminum finish, features 11-gauge steel construction. It measures 10.5-Inch x 0.125-Inch x 12.5-Inch. This cover has 0.5-Inch or 0.25-Inch high mitered brass or aluminum carpet edging. Lift-off full access door and stainless steel compression latches ensure the things inside the cover safe. This cover with leveling feet installs well in carpet or tile and wood floors. It is ideal for conference rooms, auditoriums, courtrooms, churches, concrete floors, power, audio, video, telecommunications, data in one elegant and practical box. Cover is UL/cUL listed.

Specifications

Item Name
Floor Box Cover With 1/4 Inch Aluminum Square Flange (Lift Off Door)
Manufacturer Part Number
FL-500P-SSQ-C
Manufacturer Name
FSR
UPC
63831722171
Standards
UL Listed, cUL Certified
Energy Star Flag
No
Brand Name
FSR
UNSPSC
41113630
Material
11 Gauge Steel
Sub Brand
FL-500 Series
Shape
Rectangular
Size
10.5 Inch x 0.125 Inch x 12.5 Inch
For Use With
FL-500P Floor Box, Tile and Carpet Installations
Finish
Aluminum
Type
U-Access

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.