Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

FSC Lighting LEHB-24-214W-50K LED High Bay Fixture 214-Watt 120 - 277-Volt 80 CRI 5000K 26730-Lumens High Gloss Baked Matte White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

FSC Lighting LEHB-24-214W-50K LED High Bay Fixture 214-Watt 120 - 277-Volt 80 CRI 5000K 26730-Lumens High Gloss Baked Matte White Powder Coated

SKU: 551626
FSC Lighting LED High bay fixture has 24-gauge cold rolled steel construction with high gloss baked white matte powder coat finish for longer life. It supports 80 CRI 5000K 26730-Lumen LED lamp for energy efficiency, superior color rendering and long life. This low maintenance fixture can be integrated with sensors for additional energy savings. It is suitable for warehouse, distribution centers, food processing plants, retail, industrial and commercial. LED high bay fixture is UL listed and DLC compliant.
  • Energy efficient
  • Wire guard, emergency battery backup and step dimming optional
  • Frosted diffuser
  • For warehouse, distribution centers, food processing plants, retail, industrial, commercial

Overview

FSC Lighting LED High bay fixture has 24-gauge cold rolled steel construction with high gloss baked white matte powder coat finish for longer life. It supports 80 CRI 5000K 26730-Lumen LED lamp for energy efficiency, superior color rendering and long life. This low maintenance fixture can be integrated with sensors for additional energy savings. It is suitable for warehouse, distribution centers, food processing plants, retail, industrial and commercial. LED high bay fixture is UL listed and DLC compliant.

Specifications

Standards
UL Listed, DLC Listed
Voltage Rating
120 - 277 Volt
Mounting
Chain/Cable
Shape
No
Socket Type
No
Temperature Rating
50 deg C Ambient
Energy Star Flag
No
Country Of Origin
France
Driver Type
0 - 10 Volt Dimming
Lamp Included
No
Lamp Type/Designation
LED
Lumens
26730 Lumens
Shade Type
Frosted Lens
RoHS Flag
Yes
UNSPSC
41113630
Brand Name
FSC Lighting
Lamp Wattage
214 Watt
Item Name
LED High Bay Fixture
Manufacturer Part Number
LEHB-24-214W-50K
Manufacturer Name
FSC Lighting
Dimensions
1 ft x 4 ft x 3.62 Inch
Average Life
180000 Hour
Color Temperature
5000K
Construction
24 Gauge Cold Rolled Steel
CRI
80.0000
Degree of Protection
No
Dimmable
No
Finish
High Gloss Baked Matte White Powder Coated
Is PFA Discontinued
No
Leaf Node Search
LED Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
LED Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.