Tour  

FSC Lighting L8596-212-40K-1-M-NCH 4-Light LED Mini Strip Light Bar 12-Watt 120 - 277-Volt AC 83 CRI 4000K White Polyester Polymer 8-ft Length 4.25-Inch Belly Pan Kit Standard 80%/1 Bar

  

*Images are for illustration purposes only and may not be an exact representation of the product

FSC Lighting L8596-212-40K-1-M-NCH 4-Light LED Mini Strip Light Bar 12-Watt 120 - 277-Volt AC 83 CRI 4000K White Polyester Polymer 8-ft Length 4.25-Inch Belly Pan Kit Standard 80%/1 Bar

SKU: 855212
FSC Lighting LED mini strip light bar has a voltage rating of 120 to 277-Volts AC and fixture wattage of 12-Watts. S1 LED mini strip light bar can accommodate four 12-Watt LED lamp that delivers a light with a color temperature of 4000K and CRI of 83. It has an average life of 120000 Hours. The light bar in white polyester polymer finish, has die-formed cold rolled steel construction for strength and durability. It has an efficacy of 120+ LPW and THD of <20%. It has no channel. The surface/chain/cable mountable light bar features 0 to 10-Volt standard dimmable driver. It includes (1) 2-ft mini light engine and 4.25-Inch belly pan kit. It is suitable for warehouse, distribution centers, food processing, parking garages, covered parking, offices, stairwells, corridors and canopies application. LED mini strip light bar meets UL, ETL, DLC, Adheres to LM79, LM80 and TM21 Tested, Lighting Facts, RoHS standards.
  • Provides easy, fast and tool-free maintenance
  • Low maintenance
  • Energy efficient
  • Features S1 standard 80% transmission/1 Bar
  • Suitable for warehouse, distribution centers, food processing, parking garages, covered parking, offices, stairwells, corridors and canopies application

Overview

FSC Lighting LED mini strip light bar has a voltage rating of 120 to 277-Volts AC and fixture wattage of 12-Watts. S1 LED mini strip light bar can accommodate four 12-Watt LED lamp that delivers a light with a color temperature of 4000K and CRI of 83. It has an average life of 120000 Hours. The light bar in white polyester polymer finish, has die-formed cold rolled steel construction for strength and durability. It has an efficacy of 120+ LPW and THD of <20%. It has no channel. The surface/chain/cable mountable light bar features 0 to 10-Volt standard dimmable driver. It includes (1) 2-ft mini light engine and 4.25-Inch belly pan kit. It is suitable for warehouse, distribution centers, food processing, parking garages, covered parking, offices, stairwells, corridors and canopies application. LED mini strip light bar meets UL, ETL, DLC, Adheres to LM79, LM80 and TM21 Tested, Lighting Facts, RoHS standards.

Specifications

Driver Type
0 - 10 Volt Standard Dimming
Country Of Origin
France
Number of Lamps
4.0000
Power Factor
>0.95
Shape
No
Socket Type
No
Temperature Rating
-40 to 40 deg C Ambient
Voltage Rating
120 - 277 Volt AC
Energy Star Flag
No
Fixture Wattage
48 Watt
Lamp Included
No
Lamp Type/Designation
LED
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL Listed, ETL Listed, DLC Listed, Adheres to LM79, LM80 and TM21 Tested, Lighting Facts, RoHS Compliant
Mounting
Surface/Chain/Cable
Lamp Wattage
12 Watt
Manufacturer Part Number
L8596-212-40K-1-M-NCH
Manufacturer Name
FSC Lighting
Average Life
120000 Hour
Item Name
LED Mini Strip Light Bar
Includes
(1) 2 ft Mini Light Engine, 4.25 Inch Belly Pan Kit
Frequency Rating
50/60 Hz
Finish
White Polyester Polymer
Dimmable
Yes
Dimensions
8 ft Length x 4.37 Inch Width x 1.87 Inch Height
Degree of Protection
No
CRI
83.0000
Construction
Die Formed Heavy Gauge Pre-Painted Cold Rolled Steel
Color Temperature
4000K
Brand Name
FSC Lighting

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.