Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Frene 20-0164 Adhesive Kit Dual Cartridge

  

*Images are for illustration purposes only and may not be an exact representation of the product

Frene 20-0164 Adhesive Kit Dual Cartridge

SKU: 39768
Frene Adhesive kit provides 18 joints for 2-Inch Dia conduit, 10 joints for 4-Inch Dia conduit and six joints for 6-Inch Dia conduit. This adhesive comes in dual cartridge. It offers curing time of 2 hours at 77 deg F and 4 hours at 41 deg F.
  • All joints must be bonded with adhesive shall it not be assembled with our TriSeal™ gasket
  • Clean area free of dirt, water, grease and dry
  • Adhesive kit varies with diameter of the conduit, 18 joints per kit for 2-Inch (53 mm), 10 joints for 4-Inch (103 mm) and 6 joints for 6-Inch (155 mm) conduit

Overview

Frene Adhesive kit provides 18 joints for 2-Inch Dia conduit, 10 joints for 4-Inch Dia conduit and six joints for 6-Inch Dia conduit. This adhesive comes in dual cartridge. It offers curing time of 2 hours at 77 deg F and 4 hours at 41 deg F.

Specifications

Backing Material
No
Adhesive Material
No
Cure Time
2 Hour at 77 deg F, 4 Hour at 41 deg F
RoHS Flag
Yes
Energy Star Flag
No
Brand Name
Frene
Country Of Origin
France
Form
No
Item Name
Adhesive Kit
UNSPSC
41113630
Manufacturer Name
Frene
Manufacturer Part Number
20-0164
Container Type
Dual Cartridge

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.