Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Forest Lighting T5N441 Surface Mount LED Integrated Lamp 19-Watt Input 100 - 277-Volt Input

  

*Images are for illustration purposes only and may not be an exact representation of the product

Forest Lighting T5N441 Surface Mount LED Integrated Lamp 19-Watt Input 100 - 277-Volt Input

SKU: 419692
Forest Lighting 19-Watt LED Integrated lamp with average life of 35000 hours, delivers brightness of 1600 Lumens. Integrated lamp with universal driver, has color rendering index of 80 and color temperature of 4100K. It has voltage rating of 100 - 2777-Volts and current rating of 0.16-Amp. Lamp measures 46.46-Inch x 0.87-Inch x 1.18-Inch. It supports surface mounting. Lamp with diffuse lens, is ideal for use with G5 connectors. It withstands temperature rating of -4 to 104 deg F. LED Integrated lamp is UL/cULus and DLC listed.
  • Unit allows to plug together
  • Direct AC input
  • Eliminates useless fluorescent ballasts
  • Equivalent power rating of 32-Watts
  • Actual CRI: >80

Overview

Forest Lighting 19-Watt LED Integrated lamp with average life of 35000 hours, delivers brightness of 1600 Lumens. Integrated lamp with universal driver, has color rendering index of 80 and color temperature of 4100K. It has voltage rating of 100 - 2777-Volts and current rating of 0.16-Amp. Lamp measures 46.46-Inch x 0.87-Inch x 1.18-Inch. It supports surface mounting. Lamp with diffuse lens, is ideal for use with G5 connectors. It withstands temperature rating of -4 to 104 deg F. LED Integrated lamp is UL/cULus and DLC listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
100 - 277 Volt
Temperature Rating
-4 to 104 deg F
Socket Type
No
Shape
Linear
Mounting
Surface
Standards
UL/cULus Listed, DLC Listed
Driver Type
Integrated Universal
UNSPSC
39111503
Energy Star Flag
No
Fixture Wattage
19 Watt Input
Lumens
1600 Lumens
Shade Type
No
Lamp Type/Designation
T5 LED
Lamp Included
Yes
Item Name
LED Integrated Lamp
Manufacturer Part Number
T5N441
Manufacturer Name
Forest Lighting
Amperage Rating
0.16 Amp Input
Environmental Conditions
10 - 85% Operating Relative Humidity
Frequency Rating
50/60 Hz
For Use With
G5 Connector
Finish
No
Average Life
35000 Hour
Dimmable
No
Dimensions
46.46 Inch Length x 0.87 Inch Width x 1.18 Inch Height
Degree of Protection
No
CRI
80.0000
Color Temperature
4100K
Brand Name
Forest Lighting

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.