Tour  

Forest Lighting T5N35 T5 Integrated LED Lamp 14-Watt G5 Miniature Bi-Pin Base 1462-Lumens >80 CRI 5000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Forest Lighting T5N35 T5 Integrated LED Lamp 14-Watt G5 Miniature Bi-Pin Base 1462-Lumens >80 CRI 5000K

SKU: 564830
Forest Lighting 14-Watt T5 G5 Miniature bi-pin integrated LED lamp with diffused lens, offers 1462-Lumens of light output. The 3-ft LED lamp has voltage rating of 120 - 277-Volts. It has color rendering index of greater than 80 and color temperature rating of 5000K to ensure optimal light to the surrounding. High-efficiency LED tube has an efficacy of 80 LPW. It emits or distributes light at beam angle of 120-degree. Mercury free lamp has average life of 50000 hours. It withstands temperature rating of -20 to 40 deg C. It is suitable for use with G5 connectors in damp locations. LED lamp is cULus listed and NSF approved.
  • T5 LED lamp based on integrated universal driver
  • Direct AC input
  • Eliminates fluorescent ballasts
  • Requires no fixture
  • Actual CRI: >80

Overview

Forest Lighting 14-Watt T5 G5 Miniature bi-pin integrated LED lamp with diffused lens, offers 1462-Lumens of light output. The 3-ft LED lamp has voltage rating of 120 - 277-Volts. It has color rendering index of greater than 80 and color temperature rating of 5000K to ensure optimal light to the surrounding. High-efficiency LED tube has an efficacy of 80 LPW. It emits or distributes light at beam angle of 120-degree. Mercury free lamp has average life of 50000 hours. It withstands temperature rating of -20 to 40 deg C. It is suitable for use with G5 connectors in damp locations. LED lamp is cULus listed and NSF approved.

Specifications

Bulb Shape
T5
Bulb Base Group
Bi-Pin
Standards
cULus Certified, DLC Listed, NSF Approved
Bulb Overall Shape
Tubular
UNSPSC
39101600
Power (Wattage)
14 Watt
Start Type
No
Dimmable
No
Designation
T5N35
CRI
80.0000
Color Temperature
5000K
Bulb Base
2-Pin G5 Miniature
Brand Name
Forest Lighting
Beam Angle
120 Degree
Average Life
50000 Hour
Voltage Rating
120 - 277 Volt
Item Name
Integrated LED Lamp
Light Color
No
Lumens
1462 Lumens
Maximum Overall Length
3
Temperature Rating
-20 to 40 deg C
Frequency Rating
50/60 Hz
Manufacturer Name
Forest Lighting
Manufacturer Part Number
T5N35
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.