Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Forest Lighting T5N241 Surface Mount LED Integrated Lamp 12-Watt Input 100 - 277-Volt Input

  

*Images are for illustration purposes only and may not be an exact representation of the product

Forest Lighting T5N241 Surface Mount LED Integrated Lamp 12-Watt Input 100 - 277-Volt Input

SKU: 419693
Forest Lighting 12-Watt LED Integrated lamp with average life of 35000 hours, delivers brightness of 900 Lumens. Integrated lamp with universal driver, has color rendering index of 80 and color temperature of 4100K. It has voltage rating of 100 - 2777-Volts and current rating of 0.1-Amp. Lamp measures 22.4-Inch x 0.87-Inch x 1.18-Inch. It supports surface mounting. Lamp with diffuse lens, is ideal for use with G5 connectors. It withstands temperature rating of -4 to 104 deg F. LED Integrated lamp is UL/cULus and DLC listed.
  • Unit allows to plug together
  • Direct AC input
  • Eliminates useless fluorescent ballasts
  • Equivalent power rating of 13-Watts
  • Actual CRI: >80

Overview

Forest Lighting 12-Watt LED Integrated lamp with average life of 35000 hours, delivers brightness of 900 Lumens. Integrated lamp with universal driver, has color rendering index of 80 and color temperature of 4100K. It has voltage rating of 100 - 2777-Volts and current rating of 0.1-Amp. Lamp measures 22.4-Inch x 0.87-Inch x 1.18-Inch. It supports surface mounting. Lamp with diffuse lens, is ideal for use with G5 connectors. It withstands temperature rating of -4 to 104 deg F. LED Integrated lamp is UL/cULus and DLC listed.

Specifications

Standards
UL/cULus Listed, DLC Listed
Energy Star Flag
No
Mounting
Surface
Shape
Linear
Socket Type
No
Temperature Rating
-4 to 104 deg F
Voltage Rating
100 - 277 Volt
Driver Type
Integrated Universal
Fixture Wattage
12 Watt Input
Lamp Included
Yes
Lamp Type/Designation
T5 LED
Lumens
900 Lumens
Shade Type
No
UNSPSC
39111503
Amperage Rating
0.1 Amp Input
Item Name
LED Integrated Lamp
Manufacturer Part Number
T5N241
Manufacturer Name
Forest Lighting
Dimmable
No
Degree of Protection
No
Frequency Rating
50/60 Hz
For Use With
G5 Connector
Finish
No
Environmental Conditions
10 - 85% Operating Relative Humidity
Dimensions
22.4 Inch Length x 0.87 Inch Width x 1.18 Inch Height
CRI
80.0000
Color Temperature
4100K
Brand Name
Forest Lighting
Average Life
35000 Hour

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.