Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Focus Industries RXD02LED3BRT Directional Light Bronze Texture

  

*Images are for illustration purposes only and may not be an exact representation of the product

Focus Industries RXD02LED3BRT Directional Light Bronze Texture

SKU: 669418
Focus Industries Directional light uses high impact clear tempered convex glass shade for an attractive look. It has copper bullet and cast brass adjustable swivel with 240-Degree rotation and aluminum bullet with matching cast aluminum adjustable swivel having 240-Degree rotation. The socket is made from high temperature ceramic GU5.3 bi-pin with 250 deg C silicone lead wires. It connects FA-05 quick connector from fixture to the main cable. It easily mounts on FA-03 black 9-Inch ABS stake threaded 1/2-Inch NPS. The directional light meets cETLus and CE standards.
  • Has high impact clear tempered convex glass lens
  • Has high temperature red silicone O-ring
  • Has high temperature ceramic GU5.3 bi-pin with 250 deg C silicone lead wires

Overview

Focus Industries Directional light uses high impact clear tempered convex glass shade for an attractive look. It has copper bullet and cast brass adjustable swivel with 240-Degree rotation and aluminum bullet with matching cast aluminum adjustable swivel having 240-Degree rotation. The socket is made from high temperature ceramic GU5.3 bi-pin with 250 deg C silicone lead wires. It connects FA-05 quick connector from fixture to the main cable. It easily mounts on FA-03 black 9-Inch ABS stake threaded 1/2-Inch NPS. The directional light meets cETLus and CE standards.

Specifications

Manufacturer Part Number
RXD02LED3BRT
Manufacturer Name
Focus Industries
Lamp Included
No
Item Name
Directional Light
Finish
Bronze Texture
UNSPSC
39111600
Standards
cETLus Certified, CE Marked
Socket Type
GU5.3 Bi-Pin
Shape
No
Shade Type
High Impact Clear Tempered Convex Glass
Lamp Type/Designation
LED
Dimensions
2.125 Inch Width x 5.25 Inch Height
Degree of Protection
IP65
Construction
Aluminum
Color Temperature
No
Dimmable
No
Brand Name
Focus Industries
Energy Star Flag
No
sku
669418
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.