Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Focus Industries FFL-32-T841K-BLT Flood Light 32-Watt 120-Volt Black Textured Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Focus Industries FFL-32-T841K-BLT Flood Light 32-Watt 120-Volt Black Textured Polyester Powder Coated

SKU: 592832
Focus Industries FFL-32 series Flood light has an extruded aluminum with 2 heavy duty cast aluminum adjustable swivels, high impact clear acrylic lens construction and black texture polyester powder coat finish. It has 32-Watt 4100K T8 fluorescent lamp that delivers bright light. This light features G5 2-pin socket, highly polished specular aluminum reflector and 120-Volt type 1 outdoor high frequency electronic ballast. The flood light meets cETLus and CE standards.
  • Has a voltage rating of 120-Volts
  • G5 2-pin socket
  • Highly polished specular aluminum reflector

Overview

Focus Industries FFL-32 series Flood light has an extruded aluminum with 2 heavy duty cast aluminum adjustable swivels, high impact clear acrylic lens construction and black texture polyester powder coat finish. It has 32-Watt 4100K T8 fluorescent lamp that delivers bright light. This light features G5 2-pin socket, highly polished specular aluminum reflector and 120-Volt type 1 outdoor high frequency electronic ballast. The flood light meets cETLus and CE standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shade Type
No
Voltage Rating
120 Volt
Socket Type
Bi-Pin G5
Lamp Included
No
Shape
No
Lamp Type/Designation
32 Watt T8 4100K Fluorescent
Standards
cETLus Certified, CE Marked
UNSPSC
39111611
Energy Star Flag
No
sku
592832
Reflector Type
Highly Polished Specular Aluminum
Manufacturer Name
Focus Industries
Manufacturer Part Number
FFL-32-T841K-BLT
Ballast Type
120 Volt Type 1 Outdoor High Frequency Electronic
Finish
Black Textured Polyester Powder Coated
Construction
Extruded Aluminum
Degree of Protection
IP44
Dimensions
48 Inch Length x 3 Inch Width x 4-1/2 Inch Height
Dimmable
No
Brand Name
Focus Industries
Item Name
Flood Light
Lamp Wattage
32 Watt
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.