Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Shade Type | No |
Voltage Rating | 120 Volt |
Socket Type | Bi-Pin G5 |
Lamp Included | No |
Shape | No |
Lamp Type/Designation | 25 Watt T8 3500K Fluorescent |
Standards | cETLus Certified, CE Marked |
UNSPSC | 39111611 |
Energy Star Flag | No |
sku | 568758 |
Reflector Type | Highly Polished Specular Aluminum |
Manufacturer Name | Focus Industries |
Manufacturer Part Number | FFL-25-T835K-BLT |
Ballast Type | 120 Volt Type 1 Outdoor High Frequency Electronic |
Finish | Black Textured Polyester Powder Coated |
Construction | Extruded Aluminum |
Degree of Protection | IP44 |
Dimensions | 34-1/2 Inch Length x 3 Inch Depth x 4-1/2 Inch Height |
Dimmable | No |
Brand Name | Focus Industries |
Item Name | Flood Light |
Lamp Wattage | 25 Watt |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.