Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

FLXSTL075MR Liquidtight Flexible Conduit 3/4-Inch x 1000-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

FLXSTL075MR Liquidtight Flexible Conduit 3/4-Inch x 1000-ft Master Reel

SKU: 391762
Flexible liquid-tight conduit of trade size 3/4-Inch, features high-strength steel construction. This 1000-ft conduit comes in master reel. Conduit is UL listed.
  • Features steel construction
  • Has trade size of 3/4-Inch
  • Suitable for wiring applications

Overview

Flexible liquid-tight conduit of trade size 3/4-Inch, features high-strength steel construction. This 1000-ft conduit comes in master reel. Conduit is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ft
Eclipse Keywords Numeric
98005002114
Energy Star Flag
No
Manufacturer Part Number
FLXSTL075MR
Country Of Origin
France
UNSPSC
39131706
RoHS Flag
Yes
Brand Name
No
Degree of Protection
No
Finish
No
Item Name
Liquidtight Flexible Conduit
Length
1000
Material
Steel
Schedule
No
Packing Type
Master Reel
Standards
UL Listed
Trade Size
3/4 Inch
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.