Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Flurolite Plastic F-1030-CPA Vanity Wrap Lens 4-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Flurolite Plastic F-1030-CPA Vanity Wrap Lens 4-ft

SKU: 247988
Flurolite Plastic Vanity wrap lens has a length of 4 ft.
  • Has a length of 4-ft
  • Protects lamps in the fixture
  • Mostly used for construction and ceilings

Overview

Flurolite Plastic Vanity wrap lens has a length of 4 ft.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
UNSPSC
39111541
Energy Star Flag
No
Manufacturer Part Number
F-1030-CPA
Manufacturer Name
Flurolite Plastic Inc
sku
247988
Item Name
Vanity Wrap Lens
Brand Name
Flurolite Plastic
Socket Type
No
Size
4 ft
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.