Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

FLUORESCENT WALL MOUNT LIGHT FIXTURE KICH 10950TZ 1LT 13W FLUOR ODR BRKT

  

*Images are for illustration purposes only and may not be an exact representation of the product

FLUORESCENT WALL MOUNT LIGHT FIXTURE KICH 10950TZ 1LT 13W FLUOR ODR BRKT

SKU: 554489
8 INCH W X 15 INCH H SIZE; TANNERY BRONZE FINISH; UL, CSA APPROVAL; 1 LAMP INCLUDED; 4 PIN QUAD FLUORESCENT LAMP TYPE; 13 W LAMP WATTAGE; CAST ALUMINUM HOUSING MATERIAL; LIGHT LINEN GLASS PANEL REFRACTOR/LENS TYPE; KICHLER[R] BRAND

Overview

8 INCH W X 15 INCH H SIZE; TANNERY BRONZE FINISH; UL, CSA APPROVAL; 1 LAMP INCLUDED; 4 PIN QUAD FLUORESCENT LAMP TYPE; 13 W LAMP WATTAGE; CAST ALUMINUM HOUSING MATERIAL; LIGHT LINEN GLASS PANEL REFRACTOR/LENS TYPE; KICHLER[R] BRAND

Specifications

GTIN
00783927189620
Energy Star Flag
No
Manufacturer Part Number
10950TZ
Manufacturer Name
KICHLER COMPANY
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111600
UPC
78392718962

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.