Tour  

Fluoplas F12-100/2448 Flat Prismatic Lens Clear Acrylic 24-Inch x 48-Inch x 0.1-Inch Thick

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluoplas F12-100/2448 Flat Prismatic Lens Clear Acrylic 24-Inch x 48-Inch x 0.1-Inch Thick

SKU: 403207
Fluoplas Flat prismatic lens in clear finish, has acrylic construction. It measures 24-Inch x 48-Inch x 0.1-Inch.
  • Features acrylic construction with clear finish
  • Measures 24-Inch x 48-Inch x 0.1-Inch
  • For residential or light industrial applications

Overview

Fluoplas Flat prismatic lens in clear finish, has acrylic construction. It measures 24-Inch x 48-Inch x 0.1-Inch.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Color/Finish
Clear
Socket Type
No
Manufacturer Part Number
F12-100/2448
Manufacturer Name
Fluoplas
Material
Acrylic
Item Name
Flat Prismatic Lens
Dimensions
24 Inch x 48 Inch x 0.1 Inch Thickness
Brand Name
Fluoplas
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.