Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fluke TIC-300-PRO High Voltage Detector 30-Volt AC - 122-Kilo-Volt AC Amprobe®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluke TIC-300-PRO High Voltage Detector 30-Volt AC - 122-Kilo-Volt AC Amprobe®

SKU: 134348
Fluke Amprobe® High voltage detector will verify the presence of voltage from 30-Volt AC to 122,000-Volt AC (122-Kilo-Volt) without contacting the conductor. This 2-level tester provides high voltage setting to check power distribution equipment, transmission lines, down power lines, fuses and load break connectors and lower voltage setting to check for voltage in breaker panels, power outlets, breakers and wiring. This 6-ft drop-proof detector with VolTect™ alert, warns that the voltage is present with bright flashing lights and loud beep sound. It has a convenient handle and universal adapter for use with TIC 410A Hot Stick attachment.
  • Verifies presence of voltage from 30 - 122000-Volt AC without contacting the conductor
  • High-voltage setting to check transmission lines, power distribution equipment, down power lines, fuses and load break connectors
  • Lower voltage setting to check for voltage in breaker panels, breakers, power outlets and wiring
  • Pushbutton self-test verifies that tester is working properly
  • Ergonomic design includes a convenient handle and a universal adapter for use with TIC 410A hot stick attachment
  • Perfect for use with hot stick Tic 410A for voltage higher than 1500-Volt AC
  • Low voltage setting of 30 - 1500-Volt AC, high voltage setting of 1500 - 122000-Volt AC

Overview

Fluke Amprobe® High voltage detector will verify the presence of voltage from 30-Volt AC to 122,000-Volt AC (122-Kilo-Volt) without contacting the conductor. This 2-level tester provides high voltage setting to check power distribution equipment, transmission lines, down power lines, fuses and load break connectors and lower voltage setting to check for voltage in breaker panels, power outlets, breakers and wiring. This 6-ft drop-proof detector with VolTect™ alert, warns that the voltage is present with bright flashing lights and loud beep sound. It has a convenient handle and universal adapter for use with TIC 410A Hot Stick attachment.

Specifications

Legend Color
No
Closure Type
No
Power Source
9 Volt Battery
Brand Name
Fluke
Energy Star Flag
No
Country Of Origin
China
GTIN
00095969497695
UNSPSC
41113669
Degree of Protection
No
UPC
09596949769
Includes
CC-300PRO Carrying Case, Users Manual and Batteries
RoHS Flag
Yes
Item Name
High Voltage Detector
Manufacturer Name
Fluke Corporation
Sub Brand
Amprobe®
Manufacturer Part Number
TIC-300-PRO
Voltage Rating
30 Volt - 122 Kilo-Volt AC
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.