Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fluke T6-1000 Electrical Tester 1000-Volt AC/DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluke T6-1000 Electrical Tester 1000-Volt AC/DC

SKU: 666340
Fluke Electrical tester is ideal to measure up to 1000-Volt of voltage rating. It incorporates FieldSense technology for AC voltage, current and frequency measurement without making electrical contact to live voltage. This tester has a voltage rating of 1000-Volts AC/DC at 45 to 66-Hz frequency. It measures 61.1 mm x 259.3 mm x 43.8 mm. The electrical tester works on 2 x AA battery with 360-Hour continuous typical life or FieldSense battery with 200-Hour life. It has test leads with removable 4 mm probe caps. The tester meets CE, cCSAus, CAT III 1000-Volts, CAT IV 600-Volts, IEC/EN 61010-1, IEC/EN 61010-2-033 and IEC/EN 61326-1 standards.
  • Provides simultaneous voltage and current display to show all power supply measurements at a glance for efficient trouble shooting
  • Provides true-RMS voltage and current readings
  • Has frequency measurement ranging from 45 to 66-Hz
  • Offers 1-Ohm to 100-Kilo-Ohm resistance
  • Works with wires up to AWG 4/0 with a 17.8-mm jaw opening
  • Has HOLD button to temporarily freezes the reading for easy viewing
  • Has easy to read display with backlight

Overview

Fluke Electrical tester is ideal to measure up to 1000-Volt of voltage rating. It incorporates FieldSense technology for AC voltage, current and frequency measurement without making electrical contact to live voltage. This tester has a voltage rating of 1000-Volts AC/DC at 45 to 66-Hz frequency. It measures 61.1 mm x 259.3 mm x 43.8 mm. The electrical tester works on 2 x AA battery with 360-Hour continuous typical life or FieldSense battery with 200-Hour life. It has test leads with removable 4 mm probe caps. The tester meets CE, cCSAus, CAT III 1000-Volts, CAT IV 600-Volts, IEC/EN 61010-1, IEC/EN 61010-2-033 and IEC/EN 61326-1 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Legend Color
No
Finish
No
Country Of Origin
China
Standards
CE Marked, cCSAus Certified, CAT III 1000 Volt, CAT IV 600 Volt Safety Rated, IEC/EN 61010-1, IEC/EN 61010-2-033: Pollution Degree 2, IEC/EN 61326-1: Portable Rated
GTIN
00095969854047
UNSPSC
41113600
RoHS Flag
Yes
Energy Star Flag
No
sku
666340
Measuring Range
Upto 1000 Volt
Voltage Rating
1000 Volt AC/DC
UPC
09596985404
Manufacturer Name
Fluke Corporation
Manufacturer Part Number
T6-1000
Includes
Test Lead with Removable 4 mm Probe Caps
Frequency Rating
45 - 66 Hz
Degree of Protection
No
Temperature Rating
-10 to 50 deg C
Dimensions
61.1 mm x 259.3 mm x 43.8 mm
Item Name
Electrical Tester
Brand Name
Fluke
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.