Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fluke T5-600-USA Live Circuit Holster Case Heavy-Duty Voltage Continuity And Current Tester 0 - 600 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluke T5-600-USA Live Circuit Holster Case Heavy-Duty Voltage Continuity And Current Tester 0 - 600 Volt

SKU: 2145
Fluke Live circuit voltage, continuity and current tester measures volts AC and volts DC automatically with precise digital resolution. The tester with continuity beeper, displays resistance to 1000-Ohm. It measures accurately OpenJaw™ current. This tester comes in compact design and offers probe storage. It stays connected for a longer time. The tester has auto off mode to conserve battery life. It operates at a voltage range of 0 - 600-Volt at 50/60-Hz. It measures 203 mm x 51 mm x 30.5 mm. Voltage, continuity and current tester is UL listed, CSA certified and meets VDE standards.
  • Automatically measures Volt AC and Volt DC with precise digital resolution
  • Displays resistance to 1000-Ohms
  • Easy and accurate OpenJaw™ current measurement
  • Detachable SlimReach™ customized probe tips meets national electrical standards
  • Test lead has designed to accept fluke accessory test clips
  • 600-Volts Model
  • Audible indication type
  • Tough test leads stow neatly in the back of the tester, making it easy to tote the T5 in your tool pouch

Overview

Fluke Live circuit voltage, continuity and current tester measures volts AC and volts DC automatically with precise digital resolution. The tester with continuity beeper, displays resistance to 1000-Ohm. It measures accurately OpenJaw™ current. This tester comes in compact design and offers probe storage. It stays connected for a longer time. The tester has auto off mode to conserve battery life. It operates at a voltage range of 0 - 600-Volt at 50/60-Hz. It measures 203 mm x 51 mm x 30.5 mm. Voltage, continuity and current tester is UL listed, CSA certified and meets VDE standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Legend Color
No
Finish
No
Country Of Origin
*** Unkown ***
Standards
UL Listed, CSA and VDE Certified
GTIN
00095969053129
UNSPSC
41113637
RoHS Flag
No
Energy Star Flag
No
sku
2145
Voltage Rating
0 - 600 Volt
Feature8
Tough test leads stow neatly in the back of the tester, making it easy to tote the T5 in your tool pouch
UPC
09596905312
Manufacturer Name
Fluke Corporation
Manufacturer Part Number
T5-600-USA
Type
Live Circuit, Holster Case, Heavy-Duty
Frequency Rating
50/60 Hz
Degree of Protection
No
Temperature Rating
-10 to 50 deg C Operating, -30 to 60 deg C Storage
Dimensions
203 mm Length x 51 mm Width x 30.5 mm Height
Item Name
Voltage Continuity And Current Tester
Brand Name
Fluke
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.