Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fluke H-T6 Belt Holster Fabric Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluke H-T6 Belt Holster Fabric Black

SKU: 675999
Fluke Belt holster in black color, has fabric construction for added strength and durability. It is ideal for use with Fluke T6-600 or T6-1000 electrical tester.
  • Made from fabric to withstand extreme environmental conditions
  • Provided with belt loop
  • Comes with flap for convenient lead storage
  • Suitable for use with Fluke T6-600 or T6-1000 electrical tester

Overview

Fluke Belt holster in black color, has fabric construction for added strength and durability. It is ideal for use with Fluke T6-600 or T6-1000 electrical tester.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Container Type
No
UNSPSC
24111507
UPC
09596985431
RoHS Flag
Yes
Belt Connection
Loop
sku
675999
Color
Black
Brand Name
Fluke
Item Name
Belt Holster
Country Of Origin
China
Energy Star Flag
No
GTIN
00095969854313
Manufacturer Name
Fluke Corporation
Manufacturer Part Number
H-T6
Material
Fabric
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.