Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fluke FLUKE-374-FC Digital True RMS AC/DC Clamp Meter With iFlex® 600-Amp DC 600-Amp Via Jaw 2500-Amp Via Flexible Current Probe AC 1000-Volt DC 1000-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluke FLUKE-374-FC Digital True RMS AC/DC Clamp Meter With iFlex® 600-Amp DC 600-Amp Via Jaw 2500-Amp Via Flexible Current Probe AC 1000-Volt DC 1000-Volt AC

SKU: 426808
Fluke Digital true RMS AC/DC-clamp meter measures DC current of 600-Amps, AC current of 600-Amps via jaw, AC current of 2500-Amps via flexible current probe, AC input voltage of 1000-Volts and DC input voltage of 1000-Volts. It has LCD display. This clamp meter with 3000-m operating altitude, works on two AA alkaline batteries. It is suitable to measure 1000 mF capacitance and 6000-Ohm resistance. This clamp meter measures temperature in range of -10 to 50 deg C. It connects to your Smartphone allows to read measurements on your phone at a safe distance and records results directly to your phone as well as the cloud.

This clamp meter allows creating and sharing reports from the field via email and allows conversing in real time with ShareLive™ video calls. It works with TPAK™ magnetic hanging strap. Clamp meter incorporates proprietary inrush measurement technology that filters out noise and captures motor starting current. It provides accurate measurements on non-linear signals. It has minimum, maximum, average and inrush recording allows for capturing variations automatically. True RMS AC/DC-clamp meter is CSA/CE certified and TUV certified.
  • Capacitance measurement of 1000 uF
  • Works with TPAK™ magnetic hanging strap
  • Features LCD display

Overview

Fluke Digital true RMS AC/DC-clamp meter measures DC current of 600-Amps, AC current of 600-Amps via jaw, AC current of 2500-Amps via flexible current probe, AC input voltage of 1000-Volts and DC input voltage of 1000-Volts. It has LCD display. This clamp meter with 3000-m operating altitude, works on two AA alkaline batteries. It is suitable to measure 1000 mF capacitance and 6000-Ohm resistance. This clamp meter measures temperature in range of -10 to 50 deg C. It connects to your Smartphone allows to read measurements on your phone at a safe distance and records results directly to your phone as well as the cloud.

This clamp meter allows creating and sharing reports from the field via email and allows conversing in real time with ShareLive™ video calls. It works with TPAK™ magnetic hanging strap. Clamp meter incorporates proprietary inrush measurement technology that filters out noise and captures motor starting current. It provides accurate measurements on non-linear signals. It has minimum, maximum, average and inrush recording allows for capturing variations automatically. True RMS AC/DC-clamp meter is CSA/CE certified and TUV certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Resolution
AC/DC Current: 0.1 Amp, AC/DC Voltage: 0.1 Volt, DC Voltage: 0.1 Milli-Volt, Resistance: 0.1 Ohm, Capacitance: 0.1 mF
IP Rating
No
Input Auto-V LoZ
No
Humidity
0 - 90% at 10 to 30 deg C, 0 - 75% at 30 to 40 deg C, 0 - 45% at 40 to 50 deg C
Duty Cycle
No
DC Amps
600 Amp
UNSPSC
41113637
Temperature Coefficient
Add 0.1 x Specified Accuracy for Each deg C Above 28 deg C or below 18 deg C
Standards
CSA Certified, CE Marked, TUV
GTIN
00095969798532
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Audible Continuity
No
AC Amps
600 Amp Via Jaw, 2500 Amp Via Flexible Current Probe
Brand Name
Fluke
Manufacturer Part Number
FLUKE-374-FC
Manufacturer Name
Fluke Corporation
UPC
09596979853
Capacitance
1000 mF
Display
LCD
Battery Type
(2) AA Alkaline
Accuracy
AC Current: 2% +/-5 Digits (10 - 100 Hz), 2.5% +/-5 Digits (100 - 500 Hz) Via Jaw, 3% +/-5 Digits (5 - 500 Hz) Via Flexible Current Probe, DC Current: 2% +/-5 Digits, AC Voltage: 1.5% +/-5 Digits (20 - 500 Hz), DC Voltage: 1% +/-5 Digits, DC Milli-Volt: 1% +/-5 Digits, Resistance: 1% +/-5 Digits, Capacitance: 1% +/-4 Digits
Temperature Rating
-10 to 50 deg C
Resistance
60 Kilo-Ohm
Item Name
True RMS AC/DC Clamp Meter With iFlex®
Includes
Soft Carrying Case, TL75 Test Leads, (2) AA Alkaline Batteries, Coated Instruction Card, Safety Information Sheet
Type
Digital
Dimensions
85 mm Width x 45 mm Depth x 249 mm Height

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.