Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fluke FLUKE-373 Digital True RMS AC Clamp Meter 600-Amp AC 600-Volt DC 600-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluke FLUKE-373 Digital True RMS AC Clamp Meter 600-Amp AC 600-Volt DC 600-Volt AC

SKU: 11257
Fluke Digital true RMS AC-clamp meter measures AC current of 600-Amps, AC input voltage of 600-Volts and DC input voltage of 600-Volts. It has backlit LCD display. This clamp meter with 3000-m operating altitude, works on two AA alkaline batteries. It is suitable to measure 10 - 100 mF capacitance, 1000 mF capacitance and 600/6000-Ohm resistance. This clamp meter measures temperature in range of -10 to 50 deg C. State-of-the-art signal processing allows for use in noisy electrical environments while rendering stable readings. It provides accurate measurements on non-linear signals. True RMS AC-clamp meter is CSA/TUV/IEC certified.
  • Large, easy to read backlight display automatically sets the correct measurement range, so you do not need to change the switch positions while taking a measurement
  • Operating altitude of 3000 m
  • Features backlite LCD display

Overview

Fluke Digital true RMS AC-clamp meter measures AC current of 600-Amps, AC input voltage of 600-Volts and DC input voltage of 600-Volts. It has backlit LCD display. This clamp meter with 3000-m operating altitude, works on two AA alkaline batteries. It is suitable to measure 10 - 100 mF capacitance, 1000 mF capacitance and 600/6000-Ohm resistance. This clamp meter measures temperature in range of -10 to 50 deg C. State-of-the-art signal processing allows for use in noisy electrical environments while rendering stable readings. It provides accurate measurements on non-linear signals. True RMS AC-clamp meter is CSA/TUV/IEC certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Resolution
AC Current: 0.1 Amp, AC/DC Voltage: 0.1 Volt, Resistance: 0.1/1 Ohm, Capacitance: 0.1 mF/1 mF
Resistance
600/6000 Ohm
Dimensions
85 mm Width x 45 mm Depth x 232 mm Height
Display
Backlit LCD
RoHS Flag
Under review (by manufacturer)
Temperature Rating
-10 to 50 deg C
sku
11257
Accuracy
AC Current: 2% +/-5 Digits (48 - 62 Hz), AC Voltage: 1% +/-5 Digits (48 - 62 Hz), DC Voltage: 1% +/-5 Digits, Resistance: 1% +/-5 Digits, Capacitance: 1.9% +/-2 Digits
Capacitance
10 - 1000 mF
UPC
09596955783
UNSPSC
41113637
Type
Digital
AC Amps
600 Amp
Temperature (K-Type thermocouple)
-10 to 50 deg C
Continuity
30 Ohm
Standards
CSA Certified, TUV, IEC Certified, EN 61010-1:2001
Duty Cycle
No
Country Of Origin
*** Unkown ***
Brand Name
Fluke
Item Name
True RMS AC Clamp Meter
Manufacturer Name
Fluke Corporation
Humidity
0 - 90% at 10 to 30 deg C, 0 - 75% at 30 to 40 deg C, 0 - 45% at 40 to 55 deg C
Includes
Coated Instruction Card, Safety Information Sheet, Soft Carrying Case, TL75 Test Leads, (5) AA Alkaline Batteries
Input Auto-V LoZ
No
IP Rating
No
Manufacturer Part Number
FLUKE-373
Energy Star Flag
No
Audible Continuity
Yes
GTIN
00095969557832
Battery Type
(2) AA Alkaline
Hazardous Materials Code
N
Eclipse Keywords Numeric
67496

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.