Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fluke FLUKE-325 Digital True RMS Clamp Meter 40 - 400-Amp DC 40 - 400-Amp AC 600-Volt DC 600-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluke FLUKE-325 Digital True RMS Clamp Meter 40 - 400-Amp DC 40 - 400-Amp AC 600-Volt DC 600-Volt AC

SKU: 123854
Fluke Digital true RMS clamp meter measures DC current of 40 - 400-Amp, AC current of 40 - 400-Amps, AC input voltage of 600-Volts and DC input voltage of 600-Volts. It has large backlit LCD display. This clamp meter works on AAA battery. It is suitable to measure 5 - 500-Hz frequency, 0 - 100 mF capacitance, 100 mF - 1000 nF capacitance, 400/4000-Ohm, 40-Kilo-Ohm resistance. This clamp meter with hold button, measures temperature in range of 14 to 122 deg F. It has slim ergonomic design. Clamp meter serves as general troubleshooting tool for commercial as well as residential electricians. It provides accurate measurements on non-linear signals.
  • Resistance measurement up to 40-Kilo-Ohm with continuity detection
  • Temperature and capacitance measurement
  • Frequency measurement

Overview

Fluke Digital true RMS clamp meter measures DC current of 40 - 400-Amp, AC current of 40 - 400-Amps, AC input voltage of 600-Volts and DC input voltage of 600-Volts. It has large backlit LCD display. This clamp meter works on AAA battery. It is suitable to measure 5 - 500-Hz frequency, 0 - 100 mF capacitance, 100 mF - 1000 nF capacitance, 400/4000-Ohm, 40-Kilo-Ohm resistance. This clamp meter with hold button, measures temperature in range of 14 to 122 deg F. It has slim ergonomic design. Clamp meter serves as general troubleshooting tool for commercial as well as residential electricians. It provides accurate measurements on non-linear signals.

Specifications

IP Rating
No
Input Auto-V LoZ
No
Duty Cycle
No
DC Amps
40 - 400 Amp
Continuity
<30 Ohm
UNSPSC
41113637
Temperature (K-Type thermocouple)
-10 to 400 deg C
GTIN
00095969623766
RoHS Flag
Under review (by manufacturer)
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Audible Continuity
Yes
Frequency Rating
5 - 500 Hz
AC Amps
40 - 400 Amp
Brand Name
Fluke
Manufacturer Part Number
FLUKE-325
Manufacturer Name
Fluke Corporation
UPC
09596962376
Capacitance
0 - 100 mF, 100 - 1000 mF
Display
Backlit LCD
Battery Type
AAA Alkaline
Accuracy
AC Current: 2% +/-5 Digits (45 - 65 Hz), 2.5% +/-5 Digits (65 - 400 Hz), DC Current: 2% +/-5 Digits, AC Voltage: 1.5% +/-5 Digits, DC Voltage: 1% +/-5 Digits, Resistance: 1% +/-5 Digits
Temperature Rating
14 to 122 deg F (-10 to 50 deg C)
Resistance
400/4000 Ohm, 40 Kilo-Ohm
Item Name
True RMS Clamp Meter
Includes
Test Lead, Soft Case, User's Manual
Type
Digital
Dimensions
75 mm Width x 34 mm Depth x 207 mm Height

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.