Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fluke FLUKE-1738/EUS Advanced Version Power Logger 1000-Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluke FLUKE-1738/EUS Advanced Version Power Logger 1000-Volt

SKU: 544767
Fluke Advanced version power logger has an internal flash memory storage. It has a voltage rating of 1000-Volts at 42.5/69-Hz. It works on 3.7-Volt 9.25-Watt-Hour lithium-ion battery. Wireless power logger has a measuring range of 1 to 150-Amps AC/10 to 1500-Amps AC and power factor of +/- 0.025. It has a maximum power consumption of 50 VA and maximum no-load consumption of <0.3-Watt. Power logger has four voltage inputs and two auxiliary inputs. It has a 2-m TPR/PVC output cable. Power logger with 480 x 272 Pixels LCD display, has a time interval of 10 mins. Power logger offers fast insight into overall electrical system health with a power quality health summary. It helps to capture the right data every time with a quick, guided, graphical user interface. It also reduces uncertainty about connections with the intelligent verification function. Power logger allows to complete field setups through the front panel or the fluke connect app on smartphone. It features fully integrated logging with other fluke connect-enabled devices to simultaneously log up to two additional measurement parameters on a fluke connect wireless digital multimeter or module. Power logger has energy analyze plus application software that enables you to analyze every detail of energy consumption and power quality health and create automated reports. The power logger with a charging time of <6 Hours, has an efficiency of 68.2%. It offers an input impedance of 10-Mega-Ohms. It measures 7.8-Inch x 6.6-Inch x 2.2-Inch and withstands a temperature ranging from -10 to 50 deg C. Power logger meets CE and CSA standards.
  • Captures and logs voltage, current, power, harmonics and associated power quality values automatically
  • Logs all measured values and stores more than 20 separate logging sessions automatically
  • Presents data locally on the logger, on the Fluke Connect mobile app and desktop software or through your facility's Wi-Fi infrastructure
  • Includes four flexible current probes
  • Supports powering instrument directly from the measured circuit
  • Lets you review measured values during logging sessions and before downloading for real-time analysis
  • Comes with event waveform snapshot and high resolution RMS profile, along with date, timestamp and severity to capture dips, swells and inrush currents and help pinpoint potential root causes of power quality issues

Overview

Fluke Advanced version power logger has an internal flash memory storage. It has a voltage rating of 1000-Volts at 42.5/69-Hz. It works on 3.7-Volt 9.25-Watt-Hour lithium-ion battery. Wireless power logger has a measuring range of 1 to 150-Amps AC/10 to 1500-Amps AC and power factor of +/- 0.025. It has a maximum power consumption of 50 VA and maximum no-load consumption of <0.3-Watt. Power logger has four voltage inputs and two auxiliary inputs. It has a 2-m TPR/PVC output cable. Power logger with 480 x 272 Pixels LCD display, has a time interval of 10 mins. Power logger offers fast insight into overall electrical system health with a power quality health summary. It helps to capture the right data every time with a quick, guided, graphical user interface. It also reduces uncertainty about connections with the intelligent verification function. Power logger allows to complete field setups through the front panel or the fluke connect app on smartphone. It features fully integrated logging with other fluke connect-enabled devices to simultaneously log up to two additional measurement parameters on a fluke connect wireless digital multimeter or module. Power logger has energy analyze plus application software that enables you to analyze every detail of energy consumption and power quality health and create automated reports. The power logger with a charging time of <6 Hours, has an efficiency of 68.2%. It offers an input impedance of 10-Mega-Ohms. It measures 7.8-Inch x 6.6-Inch x 2.2-Inch and withstands a temperature ranging from -10 to 50 deg C. Power logger meets CE and CSA standards.

Specifications

Power Source
3.7 Volt 9.25 Watt-Hour Lithium-Ion Battery
Measuring Range
1 - 150 Amp AC/10 - 1500 Amp AC
Storage
Internal Flash Memory
Brand Name
Fluke
Manufacturer Part Number
FLUKE-1738/EUS
Manufacturer Name
Fluke Corporation
UPC
09596977253
Display
LCD
Battery Type
Lithium-Ion
Accuracy
+/-(1% of Reading + 0.02% of Range)
Voltage Rating
1000 Volt
Type
Advanced Version
Temperature Rating
-10 to 50 deg C
Power Factor
+/-0.025
GTIN
00095969772532
UNSPSC
83101808
Connection Type
Wireless
RoHS Flag
Contact manufacturer
Country Of Origin
Romania
Energy Star Flag
No
Item Name
Power Logger
Frequency Rating
42.5 - 69 Hz
Dimensions
7.8 Inch Length x 6.6 Inch Width x 2.2 Inch Height

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.