Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fluke FLK2AC/90-1000V Voltage Detector 90 - 1000-Volt AC CAT IV 1000-Volt Safety VoltAlert™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluke FLK2AC/90-1000V Voltage Detector 90 - 1000-Volt AC CAT IV 1000-Volt Safety VoltAlert™

SKU: 403908
Fluke VoltAlert™ Voltage detector is perfect for wide range of residential, commercial and industrial applications. It has voltage rating of 90 - 1000-Volt AC. This detector comes in integrated clip design. It sense the steady state electrostatic field produced by AC voltage through insulation and tip of the detector glows red to indicate the presence of voltage. This detector withstands temperature rating of -14 to 122 deg F. It comes with two AAA batteries. Voltage detector is UL listed, CSA certified and meets IEC standards.
  • Fluke ruggedness and reliability
  • For wide range of residential, commercial and industrial needs
  • Has voltage rating of 90 - 1000-Volt AC

Overview

Fluke VoltAlert™ Voltage detector is perfect for wide range of residential, commercial and industrial applications. It has voltage rating of 90 - 1000-Volt AC. This detector comes in integrated clip design. It sense the steady state electrostatic field produced by AC voltage through insulation and tip of the detector glows red to indicate the presence of voltage. This detector withstands temperature rating of -14 to 122 deg F. It comes with two AAA batteries. Voltage detector is UL listed, CSA certified and meets IEC standards.

Specifications

Finish
No
Legend Color
No
Country Of Origin
*** Unkown ***
UNSPSC
41113637
RoHS Flag
Yes
Voltage Rating
90 - 1000 Volt AC, CAT IV 1000 Volt Safety
Energy Star Flag
No
Degree of Protection
No
GTIN
00095969564427
UPC
09596956442
Manufacturer Name
Fluke Corporation
Manufacturer Part Number
FLK2AC/90-1000V
Temperature Rating
14 to 122 deg F (-10 to 50 deg C)
Brand Name
Fluke
Includes
(2) AAA Batteries
Item Name
Voltage Detector
Sub Brand
VoltAlert™
Standards
UL 61010-1 Listed, CAN, CSA C22.2 No.61010-1-04, ISA-82.02.01 Certified, IEC 61010-1:2001, 61326-1:2006 Certified
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.