Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Flos Lighting FU009030-BLK 1-Light Pendant Light 20-Watt 120-Volt Black Cord

  

*Images are for illustration purposes only and may not be an exact representation of the product

Flos Lighting FU009030-BLK 1-Light Pendant Light 20-Watt 120-Volt Black Cord

SKU: 420497
Flos Lighting Pendant light finish, features aluminum polycarbonate construction. It accommodates one 20-Watt 2700K 1250-Lumens 90 CRI LED lamp. Lamp has voltage rating of 120-Volts. Ceiling pendant mountable light has 354-Inch lead wire for hassle-free installation. Pendant light is UL/cUL dry location listed.
  • Lamp has voltage rating of 120-Volts
  • Features aluminum polycarbonate construction
  • Comes in black cord finish

Overview

Flos Lighting Pendant light finish, features aluminum polycarbonate construction. It accommodates one 20-Watt 2700K 1250-Lumens 90 CRI LED lamp. Lamp has voltage rating of 120-Volts. Ceiling pendant mountable light has 354-Inch lead wire for hassle-free installation. Pendant light is UL/cUL dry location listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
1.0000
Mounting
Ceiling/Pendant
Lumens
1250 Lumens
Item Name
Pendant Light
Finish
Black Cord
Dimmable
Yes
Lamp Wattage
20 Watt
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL/cUL Listed, for Indoor and Dry Location
Shade Type
No
Degree of Protection
IP20
Shade Size
8.3 Inch Height
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
20 Watt
Dimensions
9.6 Inch Dia
CRI
90.0000
Manufacturer Name
Flos Lighting
Construction
Aluminum, Polycarbonate
Manufacturer Part Number
FU009030-BLK
Color Temperature
2700K
Brand Name
Flos Lighting
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.