Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

FLOOR BOX COVER ARL FLB5540NL 2 GANG FLOOR BOX

  

*Images are for illustration purposes only and may not be an exact representation of the product

FLOOR BOX COVER ARL FLB5540NL 2 GANG FLOOR BOX

SKU: 447697
RECTANGULAR TYPE; METAL MATERIAL; NICKEL PLATED FINISH; 2 GANG(S); ROUND THREADED PLUG DEVICE TYPE; 4.967 INCH WIDTH X 4.662 INCH HEIGHT BOX SIZE; LEAD-FREE; INCLUDES (4) PLUGS COVER, GASKETS AND TAMPER RESISTANT RECEPTACLE; FLB MODEL

Overview

RECTANGULAR TYPE; METAL MATERIAL; NICKEL PLATED FINISH; 2 GANG(S); ROUND THREADED PLUG DEVICE TYPE; 4.967 INCH WIDTH X 4.662 INCH HEIGHT BOX SIZE; LEAD-FREE; INCLUDES (4) PLUGS COVER, GASKETS AND TAMPER RESISTANT RECEPTACLE; FLB MODEL

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39121300
GTIN
00018997220332
Brand Name
No
Manufacturer Part Number
FLB5540NL
Manufacturer Name
ARLINGTON
UPC
01899722033
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.