Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

FLOODLIGHT LIIO OFL1LEDP140KMVOLTTHKDDBXDM4

  

*Images are for illustration purposes only and may not be an exact representation of the product

FLOODLIGHT LIIO OFL1LEDP140KMVOLTTHKDDBXDM4

SKU: 565523
7 INCH W X 8.3 INCH D X 6.9 INCH H SIZE; DARK BRONZE FINISH; UL (CANADA AND US) APPROVAL; 1/2 INCH THREADED PIPE KNUCKLE MOUNTING; IP65 ENCLOSURE; NO LAMP INCLUDED; LED LAMP TYPE; DIE-CAST ALUMINUM HOUSING MATERIAL

Overview

7 INCH W X 8.3 INCH D X 6.9 INCH H SIZE; DARK BRONZE FINISH; UL (CANADA AND US) APPROVAL; 1/2 INCH THREADED PIPE KNUCKLE MOUNTING; IP65 ENCLOSURE; NO LAMP INCLUDED; LED LAMP TYPE; DIE-CAST ALUMINUM HOUSING MATERIAL

Specifications

GTIN
00889804467093
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
OFL1 LED P1 40K MVOLT THK DDBXD M4
Manufacturer Name
LITHONIA DECORATIVE INDOOR OUTDOOR
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111611
UPC
88980446709
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.