FLEX-3-1/2-STEEL-NUL-25 Liquidtight Flexible Conduit 3-1/2-Inch x 25-ft Coil

  

*Images are for illustration purposes only and may not be an exact representation of the product

FLEX-3-1/2-STEEL-NUL-25 Liquidtight Flexible Conduit 3-1/2-Inch x 25-ft Coil

SKU: 368556
Flexible liquid-tight conduit of trade size 3-1/2-inches, features high-strength steel construction. This 25-ft conduit comes in coil.
  • Features steel construction
  • Has trade size of 3-1/2-inches
  • Has length of 25-ft

Overview

Flexible liquid-tight conduit of trade size 3-1/2-inches, features high-strength steel construction. This 25-ft conduit comes in coil.

Specifications

UNSPSC
41113630
Energy Star Flag
No
RoHS Flag
Yes
Degree of Protection
No
Country Of Origin
France
Manufacturer Part Number
FLEX-3-1/2-STEEL-NUL-25
Material
Steel
Item Name
Liquidtight Flexible Conduit
Finish
No
Brand Name
No
Length
25
Trade Size
3-1/2 Inch
Schedule
No
Packing Type
Coil
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.