Tour  

FLEX-1/2-STEEL-NUL-500 Liquidtight Flexible Conduit 1/2-Inch x 500-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

FLEX-1/2-STEEL-NUL-500 Liquidtight Flexible Conduit 1/2-Inch x 500-ft Reel

SKU: 388257
Flexible liquid-tight conduit of trade size 1/2-Inch, features high-strength steel construction. This 500-ft conduit comes in reel.
  • Features steel construction
  • Has trade size of 1/2-Inch
  • Has length of 500-ft

Overview

Flexible liquid-tight conduit of trade size 1/2-Inch, features high-strength steel construction. This 500-ft conduit comes in reel.

Specifications

Finish
No
Manufacturer Part Number
FLEX-1/2-STEEL-NUL-500
Degree of Protection
No
Brand Name
No
Trade Size
1/2 Inch
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Item Name
Liquidtight Flexible Conduit
Schedule
No
Packing Type
Reel
Material
Steel
Length
500
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.