Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

FLANGED COVER PLATE WLK FPBTCGY NA FLRBX CVR ASY

  

*Images are for illustration purposes only and may not be an exact representation of the product

FLANGED COVER PLATE WLK FPBTCGY NA FLRBX CVR ASY

SKU: 488052
RECTANGULAR TYPE; DIE CAST ALUMINUM MATERIAL; GRAY COLOR; 6 1/2 INCH; 6 1/2 WIDTH IN INCH; 7 3/4 INCH; 7 3/4 HEIGHT IN INCH; UL (CANADA AND US) APPROVAL; CARPET/TILE SERVICE TYPE; FLOORPORT[T], WIREMOLD[R] BRAND; COVER STYLE BLANK TOP

Overview

RECTANGULAR TYPE; DIE CAST ALUMINUM MATERIAL; GRAY COLOR; 6 1/2 INCH; 6 1/2 WIDTH IN INCH; 7 3/4 INCH; 7 3/4 HEIGHT IN INCH; UL (CANADA AND US) APPROVAL; CARPET/TILE SERVICE TYPE; FLOORPORT[T], WIREMOLD[R] BRAND; COVER STYLE BLANK TOP

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39121304
GTIN
00786564080374
Brand Name
No
Manufacturer Part Number
FPBTCGY-NA
Manufacturer Name
WIREMOLD WALKER LEGRAND
UPC
78656408037
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.