Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Feit Electric BPCTC40/827/LED/2 Dimmable Torpedo Tip Decorative LED Filament Lamp 300-Lumens 2700K >80 CRI Soft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Feit Electric BPCTC40/827/LED/2 Dimmable Torpedo Tip Decorative LED Filament Lamp 300-Lumens 2700K >80 CRI Soft White

SKU: 681679
Standard Pack/Case Quantity: 2/Pack
Feit Electric Decorative LED filament lamp features screw-in E12 candelabra bulb base. This 3.8-Watt, torpedo tip bulb outputs 300-Lumens of bright and crisp light. It has an average life of 15000 Hours. The dimmable lamp in clear finish, produces soft white colored light with 2700K color temperature and >80 CRI. This 120-Volt AC candle shaped lamp starts instantly without delay. This durable lamp generates low heat. It is suitable for use in damp locations, chandelier, lantern applications. The LED lamp meets UL/cUL, FCC, RoHS and Energy Star standards.
  • Free from mercury
  • Offers full range dimming
  • Consumes 91% less energy than incandescent lamps
  • Maintains color consistency
  • Produces low heat
  • Durable
  • Suitable for use in damp locations, chandelier, lantern applications
  • Actual CRI: >80

Overview

Feit Electric Decorative LED filament lamp features screw-in E12 candelabra bulb base. This 3.8-Watt, torpedo tip bulb outputs 300-Lumens of bright and crisp light. It has an average life of 15000 Hours. The dimmable lamp in clear finish, produces soft white colored light with 2700K color temperature and >80 CRI. This 120-Volt AC candle shaped lamp starts instantly without delay. This durable lamp generates low heat. It is suitable for use in damp locations, chandelier, lantern applications. The LED lamp meets UL/cUL, FCC, RoHS and Energy Star standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Feature8
Actual CRI: >80
Dimmable
Yes
Voltage Rating
120 Volt AC
Type
Decorative
Temperature Rating
-13 deg F Minimum Starting
Start Type
Instant
Maximum Overall Length
3.85
Material
Glass Filament
Lumens
300 Lumens
Light Color
Soft White
Item Name
LED Filament Lamp
Designation
BPCTC40/827/LED/2
Power (Wattage)
3.8 Watt
CRI
80.0000
Color Temperature
2700K
Bulb Base
E12 Candelabra
Brand Name
Feit Electric
Average Life
15000 Hour
Bulb Shape
Torpedo Tip
RoHS Flag
Yes
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
France
Standard Pack/Case Quantity
2/Pack
UNSPSC
41113630
Bulb Overall Shape
Candle
Manufacturer Part Number
BPCTC40/827/LED/2
Manufacturer Name
Feit Electric
Standards
UL Listed, cUL Certified, FCC, RoHS Compliant, Energy Star Qualified
Incandescent Equivalent Wattage
40

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.