Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Federal Signal 31X-120-3 120-Volt AC 31X Series Explosionproof Vibrating Horn 99 DBA At 10-ft (110 DBA At 1 m)

  

*Images are for illustration purposes only and may not be an exact representation of the product

Federal Signal 31X-120-3 120-Volt AC 31X Series Explosionproof Vibrating Horn 99 DBA At 10-ft (110 DBA At 1 m)

SKU: 105888
Federal Signal 31X Series Explosion-proof vibrating horn features corrosion-resistant cast aluminum housing and die-cast zinc grille. It has voltage rating of 120-Volt AC and current rating of 0.2-Amp. Vibrating horn featuring 3/4-Inch NPT connection, supports 3/4-Inch pipe mounting. It measures 6.5-Inch Dia x 7.63-Inch x 6.5-Inch and withstands temperature rating of -31 to 150 deg F. Vibrating horn is UL/cUL listed and CSA certified.
  • Current rating of 0.2-Amp
  • Measures 6.5-Inch Dia x 7.63-Inch x 6.5-Inch
  • Has corrosion-resistant cast aluminum housing and die-cast zinc grille

Overview

Federal Signal 31X Series Explosion-proof vibrating horn features corrosion-resistant cast aluminum housing and die-cast zinc grille. It has voltage rating of 120-Volt AC and current rating of 0.2-Amp. Vibrating horn featuring 3/4-Inch NPT connection, supports 3/4-Inch pipe mounting. It measures 6.5-Inch Dia x 7.63-Inch x 6.5-Inch and withstands temperature rating of -31 to 150 deg F. Vibrating horn is UL/cUL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Form
No
Packing Type
No
Energy Star Flag
No
Connection Type
3/4 Inch NPT
Standards
UL/cUL Listed, CSA Certified, Rated for Class I, Division 1, Groups C and D, Class II, Division 1, Groups E, F and G and Class III
GTIN
00782979225706
UNSPSC
46171602
RoHS Flag
No
Country Of Origin
United States of America
Loudness
110/99 DB at 1 m/10 ft
Manufacturer Part Number
31X-120-3
Manufacturer Name
Federal Signal
UPC
78297922570
sku
105888
NEMA Rating
NEMA 4X
Temperature Rating
-31 to 150 deg F
Size
6.5 Inch Dia x 6.5 Inch Depth x 7.63 Inch Height
Shape
No
Amperage Rating
0.2 Amp
Mounting
3/4 Inch Pipe
Type
31X Series, Explosionproof
Material
Cast Aluminum Housing, Die Cast Zinc Grille
Item Name
Vibrating Horn
Frequency Rating
50/60 Hz
Brand Name
Federal Signal
Degree of Protection
No
Voltage Rating
120 Volt AC
Certificate Files Link
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.