Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Federal Pacific T48LH2D-75 3-Phase Ventilated Isolation Transformer 480-Volt Primary 240/120-Volt Secondary 75 KVA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Federal Pacific T48LH2D-75 3-Phase Ventilated Isolation Transformer 480-Volt Primary 240/120-Volt Secondary 75 KVA

SKU: 490715
Federal Pacific 3-Phase ventilated isolation transformer has a power rating of 75 kVA, primary voltage rating of 480-Volts and secondary voltage rating of 240/120-Volts. This floor mountable transformer has lugs/bolt-down terminals for connection. The aluminum winding eliminates the power loss. It features steel enclosure for added durability. Ventilated isolation transformer meets UL/cUL and CSA standards.
  • 3-Phase transformer
  • Has aluminum winding
  • Steel enclosure enhances the durability

Overview

Federal Pacific 3-Phase ventilated isolation transformer has a power rating of 75 kVA, primary voltage rating of 480-Volts and secondary voltage rating of 240/120-Volts. This floor mountable transformer has lugs/bolt-down terminals for connection. The aluminum winding eliminates the power loss. It features steel enclosure for added durability. Ventilated isolation transformer meets UL/cUL and CSA standards.

Specifications

Finish
No
Terminal Connection
Lugs/Bolt-Down Terminal
Temperature Rating
150 deg C Rise
Secondary Voltage
240/120 Volt
Primary Voltage
480 Volt
Type
Ventilated
UNSPSC
41113630
Winding Material
Aluminum
Insulation
220 deg C
Standards
UL and CUL Listed, CSA Approved
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Power Rating
75 KVA
Degree of Protection
No
Phase
3
Manufacturer Name
Federal Pacific Electric
Manufacturer Part Number
T48LH2D-75
Frequency Rating
60 Hz
Item Name
Isolation Transformer
Material
Steel Enclosure
Number of Taps
2 FCAN at 2.5%, 4 FCBN at 2.5%
Dimensions
23.5 Inch Length x 28.5 Inch Width x 43 Inch Height
Brand Name
Federal Pacific
Mounting
Floor

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.