Tour  

Federal Pacific SE2N1F 1-Phase Copper Type FB Non-Ventilated General Purpose Transformer 240/480-Volt Primary 120/240-Volt Secondary 1 KVA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Federal Pacific SE2N1F 1-Phase Copper Type FB Non-Ventilated General Purpose Transformer 240/480-Volt Primary 120/240-Volt Secondary 1 KVA

SKU: 401950
Federal Pacific Type FB 1-Phase non-ventilated general-purpose transformer has primary voltage rating of 240 x 480-Volts and secondary voltage rating of 120/240-Volts. This reverse connectable transformer with frequency rating of 60-Hz, has power rating of 1 KVA. It has copper winding to deliver lossless power output. This wall mountable transformer features steel construction. It has wire leads terminal connection. It measures 5-1/4-Inch x 6-1/2-Inch x 11-1/4-Inch. It is ideal for indoor/outdoor applications. This NEMA 3R rated transformer withstands temperature rating of 150 deg C. Transformer is UL listed and CSA certified.
  • Encapsulated core and coil
  • Features K1 factor
  • Power rating of 1 KVA

Overview

Federal Pacific Type FB 1-Phase non-ventilated general-purpose transformer has primary voltage rating of 240 x 480-Volts and secondary voltage rating of 120/240-Volts. This reverse connectable transformer with frequency rating of 60-Hz, has power rating of 1 KVA. It has copper winding to deliver lossless power output. This wall mountable transformer features steel construction. It has wire leads terminal connection. It measures 5-1/4-Inch x 6-1/2-Inch x 11-1/4-Inch. It is ideal for indoor/outdoor applications. This NEMA 3R rated transformer withstands temperature rating of 150 deg C. Transformer is UL listed and CSA certified.

Specifications

Power Rating
1 KVA
Insulation
180 deg C
Phase
1
Primary Voltage
240/480 Volt
Type
Type FB, Non-Ventilated
Winding Material
Copper
Secondary Voltage
120/240 Volt
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Brand Name
Federal Pacific
Cooling
Air/Dry
Temperature Rating
115 deg C Rise
Manufacturer Name
Federal Pacific Electric
Manufacturer Part Number
SE2N1F
Dimensions
5-1/4 Inch Width x 6-1/2 Inch Depth x 11-1/4 Inch Height
Frequency Rating
60 Hz
Insulation Material
No
Item Name
General Purpose Transformer
Material
Steel
Mounting
Wall
NEMA Rating
NEMA 3R
Terminal Connection
Wire
Neutral Type
No
Degree of Protection
No
Finish
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.