Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fantech PB190 Bath Fan 6-Inch Duct 305 CFM

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fantech PB190 Bath Fan 6-Inch Duct 305 CFM

SKU: 40188
Fantech ceiling mount bath fan features unobtrusive grille for neat appeal. It delivers airflow of up to 305 CFM. This 2703 RPM fan offers quiet performance. It has voltage rating of 120-Volts, current rating of 0.58-Amp and power rating of 70-Watts at 60-Hz. It uses 6-Inch duct. Bath fan is UL listed and HVI/Energy Star certified.
  • Current rating of 0.58-Amp
  • Airflow of 305 CFM
  • Supports ceiling mounting

Overview

Fantech ceiling mount bath fan features unobtrusive grille for neat appeal. It delivers airflow of up to 305 CFM. This 2703 RPM fan offers quiet performance. It has voltage rating of 120-Volts, current rating of 0.58-Amp and power rating of 70-Watts at 60-Hz. It uses 6-Inch duct. Bath fan is UL listed and HVI/Energy Star certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Drive Type
No
Head Type
No
Thread Type
No
Phase
No
Mounting
Ceiling
Voltage Rating
120 Volt
Standards
UL Listed, HVI Certified, Energy Star and Reg Qualified
UNSPSC
40101500
Energy Star Flag
No
Power Rating
70 Watt
Item Name
Bath Fan
UPC
65073740571
Manufacturer Name
Fantech
Manufacturer Part Number
PB190
Amperage Rating
0.58 Amp
Brand Name
Fantech
Grille Shape
No
Frequency Rating
60 Hz
Finish
No
Fan Speeds
2703 RPM
Duct Size
6 Inch
Air Flow
305 CFM
Eclipse Keywords Numeric
65073746140

Documents

Catalog Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.