Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fantech PB-270L7-2 Premium Bath Fan With LED Light 120-Volt 260 CFM at 0.2-Inch Static Pressure 229 CFM at 0.4-Inch Static Pressure

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fantech PB-270L7-2 Premium Bath Fan With LED Light 120-Volt 260 CFM at 0.2-Inch Static Pressure 229 CFM at 0.4-Inch Static Pressure

SKU: 396746
Fantech Premium dual-grille bath fan with 7-Watt dimmable LED light, offers powerful, efficient and quiet performance. It delivers airflow up to 260 CFM at 0.2-Inch static pressure and 229 CFM at 0.4-Inch static pressure. It has voltage rating of 120-Volts and power rating of 67-Watts at 0.2-Inch static pressure. Fan has energy efficiency of 3.9 CFM/Watt at 0.2-Inch static pressure. It has energy efficiency of 3.9 CFM/Watt at 0.2-Inch static pressure. It has two ceiling grille with lights. Fan uses 4-/6-Inch ducts and has two 11-3/4-Inch x 6-Inch sized grille housings with dampers.
  • One fan with two grille locations
  • Duct of size 4-inches/6-inches
  • 7-Watt Dimmable LED lamp

Overview

Fantech Premium dual-grille bath fan with 7-Watt dimmable LED light, offers powerful, efficient and quiet performance. It delivers airflow up to 260 CFM at 0.2-Inch static pressure and 229 CFM at 0.4-Inch static pressure. It has voltage rating of 120-Volts and power rating of 67-Watts at 0.2-Inch static pressure. Fan has energy efficiency of 3.9 CFM/Watt at 0.2-Inch static pressure. It has energy efficiency of 3.9 CFM/Watt at 0.2-Inch static pressure. It has two ceiling grille with lights. Fan uses 4-/6-Inch ducts and has two 11-3/4-Inch x 6-Inch sized grille housings with dampers.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type
7 Watt Dimmable LED
Item Name
Premium Bath Fan With LED Light
Energy Star Flag
No
UNSPSC
40101604
Power Consumption
67 Watt at 0.2 Inch Static Pressure
Housing Color
No
Voltage Rating
120 Volt
Housing Dimension
11-3/4 Inch Width x 6 Inch Height
UPC
65073744944
Grille Shape
No
Manufacturer Part Number
PB-270L7-2
Air Flow
260 CFM at 0.2 Inch Static Pressure, 229 CFM at 0.4 Inch Static Pressure
Manufacturer Name
Fantech
Brand Name
Fantech
Duct Size
4 Inch or 6 Inch Dia
Energy Efficiency
3.9 CFM/Watt at 0.2 Inch Static Pressure
Finish
No
Grille Color
White

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.