Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fantech PB-110L7 Bathroom Fan With Light  120-Volt 110 CFM at 0.2-Inch Static Pressure 79 CFM at 0.4-Inch Static Pressure

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fantech PB-110L7 Bathroom Fan With Light  120-Volt 110 CFM at 0.2-Inch Static Pressure 79 CFM at 0.4-Inch Static Pressure

SKU: 397078
Fantech Bathroom fan with light, has 110 CFM airflow at 0.2-Inch static pressure and 79 CFM airflow at 0.4-Inch static pressure. It has 4-Inch duct. Light unit includes 50-Watt halogen bulb. Fan has voltage rating of 120-Volts and operates frequency rating of 60-Hz. It has 4.8 CFM/Watt efficiency at 0.2-Inch static pressure. It measures 8-3/4-Inch x 6-1/2-Inch. Fan is Energy Star rated.
  • 7-Watt Dimmable LED lamp
  • Housing measures 8-3/4-Inch x 6-1/2-Inch
  • Has voltage rating of 120 Volt

Overview

Fantech Bathroom fan with light, has 110 CFM airflow at 0.2-Inch static pressure and 79 CFM airflow at 0.4-Inch static pressure. It has 4-Inch duct. Light unit includes 50-Watt halogen bulb. Fan has voltage rating of 120-Volts and operates frequency rating of 60-Hz. It has 4.8 CFM/Watt efficiency at 0.2-Inch static pressure. It measures 8-3/4-Inch x 6-1/2-Inch. Fan is Energy Star rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Type
7 Watt Dimmable LED
Item Name
Bathroom Fan With Light
Energy Star Flag
No
UNSPSC
40101604
Standards
Energy Star and Reg Qualified
Power Consumption
23 Watt at 0.2 Inch Static Pressure
Housing Color
No
Voltage Rating
120 Volt
Housing Dimension
8-3/4 Inch Width x 6-1/2 Inch Height
UPC
65073744942
Grille Shape
No
Manufacturer Part Number
PB-110L7
Air Flow
110 CFM at 0.2 Inch Static Pressure, 79 CFM at 0.4 Inch Static Pressure
Manufacturer Name
Fantech
Brand Name
Fantech
Duct Size
4 Inch
Energy Efficiency
4.8 CFM/Watt at 0.2 Inch Static Pressure
Finish
No
Frequency Rating
60 Hz
Grille Color
White

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.