Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fantech PB-110L10 Premium Bath Fan With LED Light 120-Volt at 1-Phase 139 CFM

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fantech PB-110L10 Premium Bath Fan With LED Light 120-Volt at 1-Phase 139 CFM

SKU: 392852
Fantech Premium bath fan with LED light, has aluminum housing for added durability. The fan with Class B insulation, runs at a speed of 2886 RPM and provides airflow of 139 CFM. The wall/ceiling-mount fan uses 10-Watt dimmable LED lamp. It has a voltage rating of 120-Volts, current rating of 0.18-Amp and power rating of 23-Watts. The bath fan measuring 8-3/4-Inch x 6-1/2-Inch, has 4-Inch duct. Premium bath fan meets HVI, cULus, ASHRAE 62.2, Energy Star and UL standards.
  • Remote mount fan assures quiet operation
  • Unobtrusive grille makes for good aesthetics
  • Delivers airflow of up to 139 CFM

Overview

Fantech Premium bath fan with LED light, has aluminum housing for added durability. The fan with Class B insulation, runs at a speed of 2886 RPM and provides airflow of 139 CFM. The wall/ceiling-mount fan uses 10-Watt dimmable LED lamp. It has a voltage rating of 120-Volts, current rating of 0.18-Amp and power rating of 23-Watts. The bath fan measuring 8-3/4-Inch x 6-1/2-Inch, has 4-Inch duct. Premium bath fan meets HVI, cULus, ASHRAE 62.2, Energy Star and UL standards.

Specifications

Power Consumption
23 Watt at 0.2 Inch Static Pressure
Mounting
Wall/Ceiling
Energy Star Flag
No
UNSPSC
40101604
GTIN
00650737449438
Standards
HVI, cULus Listed, ASHRAE 62.2 Standard, Energy Star Qualified, UL Listed For Wet Locations
UPC
65073744943
Motor Speed
2886 RPM
Air Flow
139 CFM
Amperage Rating
0.18 Amp
Brand Name
Fantech
Voltage Rating
120 Volt at 1-Phase
Manufacturer Name
Fantech
Manufacturer Part Number
PB-110L10
Duct Size
4 Inch
Energy Efficiency
4.8 CFM/Watt at 0.2 Inch Static Pressure
Finish
No
Frequency Rating
60 Hz
Housing Dimension
8-3/4 Inch Width x 6-1/2 Inch Height
Housing Material
Aluminum
Item Name
Premium Bath Fan With LED Light
Lamp Type
10 Watt Dimmable LED

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.