Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fantech FR-150 In-Line Centrifugal Fan 324 CFM Thermoplastic

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fantech FR-150 In-Line Centrifugal Fan 324 CFM Thermoplastic

SKU: 40273
Fantech Centrifugal in-line fan features a vibration-welded seam that ensures leak-proof housing. It mounts in any angle at any point along the ductwork and straight-through airflow design for quick and easy installation. This fan with Class B insulation, supports 100% speed control through varying the voltage by using a solid-state or transformer type control. Fan featuring FC type mounting clamps allow removing the fan quickly and easily for services. It delivers airflow up to 324 CFM. Thermoplastic housing ensures greater protection to fan and motor.

This 2630 RPM fan has voltage rating of 120-Volts, current rating of 0.59-Amp and power rating of 68.3-Watts at 60-Hz. It operates in air stream temperatures up to 140 deg F. It measures 9-1/4-Inch x 11-1/2-Inch. It uses 6-Inch ducts. It has a adhesive caulk that joins and seals the housing. It is perfect for multiple point exhaust, residential and commercial applications, crawl space venting or make-up air supply. It serves as booster fans to move air from one room or area to another. In-line fan is HVI certified and cULus listed.
  • For multiple point exhaust, residential and commercial applications
  • Voltage rating of 120-Volts
  • Has airflow of 324 cfm

Overview

Fantech Centrifugal in-line fan features a vibration-welded seam that ensures leak-proof housing. It mounts in any angle at any point along the ductwork and straight-through airflow design for quick and easy installation. This fan with Class B insulation, supports 100% speed control through varying the voltage by using a solid-state or transformer type control. Fan featuring FC type mounting clamps allow removing the fan quickly and easily for services. It delivers airflow up to 324 CFM. Thermoplastic housing ensures greater protection to fan and motor.

This 2630 RPM fan has voltage rating of 120-Volts, current rating of 0.59-Amp and power rating of 68.3-Watts at 60-Hz. It operates in air stream temperatures up to 140 deg F. It measures 9-1/4-Inch x 11-1/2-Inch. It uses 6-Inch ducts. It has a adhesive caulk that joins and seals the housing. It is perfect for multiple point exhaust, residential and commercial applications, crawl space venting or make-up air supply. It serves as booster fans to move air from one room or area to another. In-line fan is HVI certified and cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Drive Type
No
Drive Size
No
Drill Size
No
Head Type
No
Voltage Rating
120 Volt
Power Rating
68.3 Watt
UNSPSC
40101500
Motor Insulation
Class B
Standards
cULus Certified, HVI Certified
Energy Star Flag
No
Temperature Rating
140 deg F (60 deg C)
Air Flow
324 CFM
UPC
65073701150
Manufacturer Name
Fantech
Manufacturer Part Number
FR-150
Amperage Rating
0.59 Amp
Brand Name
Fantech
Item Name
In-Line Centrifugal Fan
Housing Material
Thermoplastic
Grille Shape
No
Frequency Rating
60 Hz
Finish
No
Fan Speeds
2630 RPM Impeller
Duct Size
6 Inch
Dimensions
11-1/2 Inch Width x 9-1/4 Inch Height
Blade Material
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.