Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fanlight Corporation LED6RL-98L850 Dimmable 5-Inch Or 6-Inch LED Retrofit Down Light Fixture 120-Volt 13-Watt 80 CRI 5000K 980-Lumens NaturaLED®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fanlight Corporation LED6RL-98L850 Dimmable 5-Inch Or 6-Inch LED Retrofit Down Light Fixture 120-Volt 13-Watt 80 CRI 5000K 980-Lumens NaturaLED®

SKU: 541019
Fanlight Corporation NaturaLED® Collection LED Retrofit downlight fixture supports 80 CRI 5000K 980-Lumen LED lamp for energy efficiency, superior color rendering and long life. The lamp lasts up to 50000 hours. This recessed mount fixture has integral power connector with adjustable torsion clips for easy installation. It is suitable for recessed can downlight, residential lighting, retail store lighting, school & university, restaurant lighting. LED retrofit downlight fixture meets cULus, RoHS, Energy Star® and ASTM E283-04 standards.
  • Easy to install
  • Incandescent equivalent wattage of 90-Watts
  • Trim size of 5 or 6-inches
  • For recessed can downlight, residential lighting, retail store lighting, school & university, restaurant lighting applications
  • Dimmable

Overview

Fanlight Corporation NaturaLED® Collection LED Retrofit downlight fixture supports 80 CRI 5000K 980-Lumen LED lamp for energy efficiency, superior color rendering and long life. The lamp lasts up to 50000 hours. This recessed mount fixture has integral power connector with adjustable torsion clips for easy installation. It is suitable for recessed can downlight, residential lighting, retail store lighting, school & university, restaurant lighting. LED retrofit downlight fixture meets cULus, RoHS, Energy Star® and ASTM E283-04 standards.

Specifications

Lamp Wattage
13 Watt
Shape
No
Mounting
Recessed
Lumens
980 Lumens
Item Name
LED Retrofit Down Light Fixture
Finish
No
Dimmable
Yes
Dimensions
7-1/2 Inch OD x 3.8 Inch Height
Degree of Protection
No
Voltage Rating
120 Volt
Component Type
No
Energy Star Flag
No
UNSPSC
39111505
Standards
cULus Certified, RoHS Compliant, Energy Star and Reg Qualified, ASTM E283-04
Trim Type
No
Trim Size
5 Inch or 6 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Collection
NaturaLED®
Ceiling Type
No
CRI
80.0000
Socket Type
E26 Medium
Color Temperature
5000K
Manufacturer Name
Fanlight Corporation
sku
541019
UPC
84436607569
Manufacturer Part Number
LED6RL-98L850
Brand Name
Fanlight Corporation
Average Life
50000 Hour
Ballast Type
Instant Start
Is Not Returnable
No
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.