Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fanlight Corporation LED16FMR-160L830 LED Flush Mount Fixture 22-Watt 120-Volt 1672-Lumens 3000K LED White Acrylic NaturaLED®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fanlight Corporation LED16FMR-160L830 LED Flush Mount Fixture 22-Watt 120-Volt 1672-Lumens 3000K LED White Acrylic NaturaLED®

SKU: 580149
Fanlight Corporation NaturaLED® Collection Dimmable 22-Watt round LED Flush mount fixture in white acrylic finish, has 1672-Lumen 3000K LED lamp that has voltage rating of 120-Volts. It measures 16-Inch Dia x 4.21-Inch. This flush mountable fixture has average life span of 50000 hours. It is suitable for bathroom, decoration, hallway and bedroom. Fixture is UL/cUS listed, Energy Star certified, LM79, LM80, FCC, DLC qualified and RoHS compliant.
  • Uniform light distribution with consistent color
  • Retrofit for CFL and incandescent flush mount
  • Easy-latch system

Overview

Fanlight Corporation NaturaLED® Collection Dimmable 22-Watt round LED Flush mount fixture in white acrylic finish, has 1672-Lumen 3000K LED lamp that has voltage rating of 120-Volts. It measures 16-Inch Dia x 4.21-Inch. This flush mountable fixture has average life span of 50000 hours. It is suitable for bathroom, decoration, hallway and bedroom. Fixture is UL/cUS listed, Energy Star certified, LM79, LM80, FCC, DLC qualified and RoHS compliant.

Specifications

Standards
UL/cUS, LM79, LM80, FCC, DLC Listed, RoHS Compliant, Energy Star and Reg Qualified
Voltage Rating
120 Volt
Mounting
Flush
Shape
Round
Socket Type
No
Energy Star Flag
No
Collection
NaturaLED®
Fixture Wattage
22 Watt
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
1672 Lumens
Shade Type
No
UNSPSC
39111503
Brand Name
Fanlight Corporation
UPC
84436607146
Item Name
LED Flush Mount Fixture
Manufacturer Part Number
LED16FMR-160L830
Manufacturer Name
Fanlight Corporation
Dimensions
16 Inch Dia x 4.21 Inch Height
Average Life
50000 Hour
Color Temperature
3000K
Degree of Protection
No
Dimmable
Yes
Finish
White Acrylic

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.