Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fanlight Corporation LED-FXVTJ20/840/MV-CM Ceiling Mount LED Vapotight Jelly Jar Fixture 20-Watt 120 - 277-Volt 4000K 1700-Lumens LED NaturaLED®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fanlight Corporation LED-FXVTJ20/840/MV-CM Ceiling Mount LED Vapotight Jelly Jar Fixture 20-Watt 120 - 277-Volt 4000K 1700-Lumens LED NaturaLED®

SKU: 673446
Standard Pack/Case Quantity: 1/Master Pack
Fanlight Corporation NaturaLED® Collection LED vapor tight jelly jar fixture has cast aluminum construction for corrosion resistance and durability. It has a glass lens to provide maximum light distribution. The fixture accommodates 20-Watt LED lamp of 50000-Hour average life to deliver 1700-Lumen light with 4000K color temperature. The ceiling mount jar fixture measuring 5.65-Inch x 11.1-Inch, has a voltage rating from 120 to 277-Volts. It is suitable for doorway, scaffolding lighting, construction sites lighting and fire hydrants applications. LED vapor tight jelly jar fixture meets Energy Star, FCC, LM-79, LM-80 and RoHS standards.
  • Made for maximum operation in commercial environments and can operate in wide range of temperatures
  • Delivers uniform light distribution and consistent color
  • Features a sealed gasket that protects against moisture and dust
  • Has frosted glass diffuser shade that provides even light distribution
  • Has high efficacy of 90 LPW
  • Has 120-Degree wide beam angle
  • Suitable for doorway, scaffolding lighting, construction sites lighting and fire hydrants applications

Overview

Fanlight Corporation NaturaLED® Collection LED vapor tight jelly jar fixture has cast aluminum construction for corrosion resistance and durability. It has a glass lens to provide maximum light distribution. The fixture accommodates 20-Watt LED lamp of 50000-Hour average life to deliver 1700-Lumen light with 4000K color temperature. The ceiling mount jar fixture measuring 5.65-Inch x 11.1-Inch, has a voltage rating from 120 to 277-Volts. It is suitable for doorway, scaffolding lighting, construction sites lighting and fire hydrants applications. LED vapor tight jelly jar fixture meets Energy Star, FCC, LM-79, LM-80 and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Temperature Rating
-4 to 122 deg F
Socket Type
No
Shape
No
Power Factor
>0.9
Mounting
Ceiling
Collection
NaturaLED®
Standards
LM-79 and LM-80 Tested, FCC, RoHS Compliant
Driver Type
0 - 10 Volt Dimming
UNSPSC
39111503
sku
673446
Standard Pack/Case Quantity
1/Master Pack
Energy Star Flag
No
Lumens
1700 Lumens
Shade Type
Glass Lens
Lamp Type/Designation
LED
Lamp Included
No
Lamp Wattage
20 Watt
Item Name
LED Vapotight Jelly Jar Fixture
Manufacturer Part Number
LED-FXVTJ20/840/MV-CM
Manufacturer Name
Fanlight Corporation
Finish
No
Average Life
50000 Hour
Dimmable
Yes
Dimensions
5.65 Inch Width x 11.1 Inch Height
Degree of Protection
IP65
Construction
Cast Aluminum
Color Temperature
4000K
Brand Name
Fanlight Corporation
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.