Fanlight Corporation 5958 T8 Type B LED Lamp 5500-Lumens 4000K 80 CRI Cool White NaturaLED®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fanlight Corporation 5958 T8 Type B LED Lamp 5500-Lumens 4000K 80 CRI Cool White NaturaLED®

SKU: 603856
Standard Pack/Case Quantity: 10/Master Pack
Fanlight Corporation NaturaLED® Type B LED lamp features single-pin lamp base. It has plastic/aluminum/glass construction and replaces T8 and T12 fluorescent tubes. This 43-Watt, T8 lamp outputs 5500-Lumens of bright and crisp light. It features an average life of 50000 Hours and 325-Degree beam angle. The lamp produces cool white colored light with 4000K color temperature and 80 CRI. The 120 to 277-Volt lamp saves up to 60% of energy compared to fluorescent lamps. This linear tubular lamp is suitable for use in damp locations, conference room, meeting room, factory/office, school/university, hospital and hotels. The LED lamp meets cULus, DLC, LM 79, LM 80, FCC and RoHS standards.
  • Offers excellent color consistency
  • Does not flicker
  • Features a noise free design
  • Features instant ON without any buzz or flicker
  • Suitable for use in damp locations, conference room, meeting room, factory/office, school/university, hospital and hotels

Overview

Fanlight Corporation NaturaLED® Type B LED lamp features single-pin lamp base. It has plastic/aluminum/glass construction and replaces T8 and T12 fluorescent tubes. This 43-Watt, T8 lamp outputs 5500-Lumens of bright and crisp light. It features an average life of 50000 Hours and 325-Degree beam angle. The lamp produces cool white colored light with 4000K color temperature and 80 CRI. The 120 to 277-Volt lamp saves up to 60% of energy compared to fluorescent lamps. This linear tubular lamp is suitable for use in damp locations, conference room, meeting room, factory/office, school/university, hospital and hotels. The LED lamp meets cULus, DLC, LM 79, LM 80, FCC and RoHS standards.

Specifications

Bulb Shape
T8
Bulb Base Group
Single-Pin
Standards
cULus Certified, DLC Listed, LM-79 and LM-80 Tested, FCC, RoHS Compliant
Bulb Overall Shape
Linear Tubular
UNSPSC
39101600
Power (Wattage)
43 Watt
Start Type
Instant
Ballast Type
Integrated
Dimmable
No
Designation
LED43T8/96FR55/840
CRI
80.0000
Color Temperature
4000K
Bulb Color/Finish
Opaque
Bulb Base
Single-Pin
Brand Name
Fanlight Corporation
Beam Angle
325 Degree
Average Life
50000 Hour
Voltage Rating
120 - 277 Volt
Item Name
LED Lamp
Light Color
Cool White
Lumens
5500 Lumens
Material
Plastic, Aluminum, Glass
Maximum Overall Length
96
Sub Brand
NaturaLED®
Temperature Rating
-4 to 113 deg F
Type
Type B
UPC
84436605958
Manufacturer Name
Fanlight Corporation
Manufacturer Part Number
5958
Energy Star Flag
No
Standard Pack/Case Quantity
10/Master Pack

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.