Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Fanlight Corporation 1619 Protected HID Metal Halide Lamp 350 Watt EX39 Mogul Extended Base 35000 Lumens 65 CRI 4200K Plusrite®

SKU: 688809
Fanlight Corporation Plusrite® Protected HID metal halide lamp features screw-in EX39 mogul base connection. This 350-Watt, ED28 bulb outputs a bright and crisp light of 35000 Lumens (initial) and 28000 Lumens (mean). This pulse start lamp features an average life of 20000 Hours. The ellipsoidal dimple bulb has 4200K color temperature and 65 CRI.
  • Has 5-Inch of light center length
  • Use with open or enclosed fixtures
  • Easy to install

Overview

Fanlight Corporation Plusrite® Protected HID metal halide lamp features screw-in EX39 mogul base connection. This 350-Watt, ED28 bulb outputs a bright and crisp light of 35000 Lumens (initial) and 28000 Lumens (mean). This pulse start lamp features an average life of 20000 Hours. The ellipsoidal dimple bulb has 4200K color temperature and 65 CRI.

Specifications

List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Operating Position
+/-15 deg Base Up
UNSPSC
39101600
Start Type
Pulse
Type
Protected
Sub Brand
Plusrite®
Item Name
HID Metal Halide Lamp
Maximum Overall Length
8
Bulb Base Group
Screw-In
Bulb Shape
ED28 Elliptical Dimple
Wattage
350
Bulb Overall Shape
Ellipsoidal Dimple
Manufacturer Name
Fanlight Corporation
sku
688809
ANSI Code
M131/O
Average Life
2000 Hour
UPC
84436601619
Light Color
No
Manufacturer Part Number
1619
Standard Pack/Case Quantity
12/Case
Bulb Base
EX39 Mogul Extended
Dimmable
No
Designation
MP350/ED28/PS/BU/4K
CRI
65
Color Temperature
4200K
Bulb Color/Finish
Clear
Lumens
35000 Lumens Initial, 28000 Lumens Mean
Brand Name
Fanlight Corporation
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.