Fanlight Corporation 1037 Protected HID Metal Halide Lamp 150-Watt E26 Medium Base 13300-Lumens 65 CRI 4200K Plusrite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fanlight Corporation 1037 Protected HID Metal Halide Lamp 150-Watt E26 Medium Base 13300-Lumens 65 CRI 4200K Plusrite®

SKU: 519154
Standard Pack/Case Quantity: 12/Case
Fanlight Corporation Plusrite® Protected HID metal halide lamp features screw-in E26 medium lamp base. This 150-Watt, ED17 lamp outputs a bright and crisp light of 13300-Lumens (initial) and 10000-Lumens (mean). This pulse start lamp features an average life of 15000 Hours. The ellipsoidal dimple lamp in clear finish, produces cool white colored light with 4200K color temperature and 65 CRI.
  • Has 3.39-Inch of light center length
  • Use with open or enclosed fixtures
  • Easy to install

Overview

Fanlight Corporation Plusrite® Protected HID metal halide lamp features screw-in E26 medium lamp base. This 150-Watt, ED17 lamp outputs a bright and crisp light of 13300-Lumens (initial) and 10000-Lumens (mean). This pulse start lamp features an average life of 15000 Hours. The ellipsoidal dimple lamp in clear finish, produces cool white colored light with 4200K color temperature and 65 CRI.

Specifications

Type
Protected
Maximum Overall Length
5.43
Operating Position
Universal
Start Type
Pulse
Sub Brand
Plusrite®
Bulb Color/Finish
Clear
Lumens
13300 Lumens Initial, 10000 Lumens Mean
Color Temperature
4200K
Wattage
150
Brand Name
Fanlight Corporation
Bulb Base
E26 Medium
Average Life
15000 Hour
CRI
65.0000
Light Color
Cool White
Designation
MP150/ED17/U/4K
Dimmable
No
Item Name
HID Metal Halide Lamp
UPC
84436601037
Manufacturer Name
Fanlight Corporation
Manufacturer Part Number
1037
ANSI Code
M102/O
Bulb Shape
ED17
Standard Pack/Case Quantity
12/Case
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base Group
Screw-In

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.