Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

EXIT SIGN LIAF LE S 2 G EL N EXIT SIGN

  

*Images are for illustration purposes only and may not be an exact representation of the product

EXIT SIGN LIAF LE S 2 G EL N EXIT SIGN

SKU: 511089
BATTERY POWERED TYPE; 13 INCH W X 4-1/2 INCH D X 9-1/2 INCH H SIZE; MATTE BLACK FINISH; DIE-CAST ALUMINUM ENCLOSURE MATERIAL; UL 924 APPROVAL; DAMP LOCATION APPLICATION; 120/277 VAC AT 50/60 HZ VOLTAGE RATING; SURFACE WITH CANOPY MOUNTING; LED LAMP TYPE

Overview

BATTERY POWERED TYPE; 13 INCH W X 4-1/2 INCH D X 9-1/2 INCH H SIZE; MATTE BLACK FINISH; DIE-CAST ALUMINUM ENCLOSURE MATERIAL; UL 924 APPROVAL; DAMP LOCATION APPLICATION; 120/277 VAC AT 50/60 HZ VOLTAGE RATING; SURFACE WITH CANOPY MOUNTING; LED LAMP TYPE

Specifications

GTIN
00820476202674
Energy Star Flag
No
Manufacturer Part Number
LE S 2 G EL N
Manufacturer Name
LITHONIA ARCHITECTURAL FLOODS
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111708
UPC
82047620267
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.