Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Excel Dryer XL-W8-208 Fast Hand Dryer 208-Volt White Die Cast Zinc Alloy Xlerator®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Excel Dryer XL-W8-208 Fast Hand Dryer 208-Volt White Die Cast Zinc Alloy Xlerator®

SKU: 101140
Excel Dryer Xlerator® Fast energy efficient hand dryer in white color, features die-cast zinc alloy construction and epoxy painted finish. It offers dry time of 10 - 15 secs. Hand dryer has voltage rating of 208-Volts, current rating of 5.6 - 6.2-Amps and power rating of 1160 - 1490-Watts. It offers flow rate of 19000 IFM. It features high, medium, low and off adjustable heat settings. An eco-friendly hand dryer has adjustable motor settings to control the speed and sound. It features service LED that is externally visible to notify you in case of maintenance issue. This hygienic hand dryer activates with the automatic infrared sensor. Surface mountable dryer measures 11-3/4-Inch x 12-11/16-Inch x 6-11/16-Inch.
  • Energy Efficient, XL-W uses 80% less energy than traditional hand dryers
  • Measures 11-3/4-Inch x 12-11/16-Inch x 6-11/16-Inch
  • Two multi-voltage options including 110 - 120-Volts or 208 - 277-Volts

Overview

Excel Dryer Xlerator® Fast energy efficient hand dryer in white color, features die-cast zinc alloy construction and epoxy painted finish. It offers dry time of 10 - 15 secs. Hand dryer has voltage rating of 208-Volts, current rating of 5.6 - 6.2-Amps and power rating of 1160 - 1490-Watts. It offers flow rate of 19000 IFM. It features high, medium, low and off adjustable heat settings. An eco-friendly hand dryer has adjustable motor settings to control the speed and sound. It features service LED that is externally visible to notify you in case of maintenance issue. This hygienic hand dryer activates with the automatic infrared sensor. Surface mountable dryer measures 11-3/4-Inch x 12-11/16-Inch x 6-11/16-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00700251103627
UNSPSC
47131707
Energy Star Flag
No
Manufacturer Part Number
XL-W8-208
Manufacturer Name
Excel Dryer
UPC
70025112447
Color
White
Dry Time
10 - 15 sec
Finish
Epoxy Painted
Flow Rate
19000 LFM
Item Name
Hand Dryer
Material
Die Cast Zinc Alloy
Motor Speed
20000 RPM
Mounting
Surface
Power Rating
1160 - 1490 Watt
Dimensions
11-3/4 Inch Width x 6-11/16 Inch Depth x 12-11/16 Inch Height
Degree of Protection
No
Sub Brand
Xlerator®
Brand Name
Excel Dryer
Amperage Rating
5.6 - 6.2 Amp
Type
Fast
Voltage Rating
208 Volt
Eclipse Keywords Numeric
155143

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.