Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Everest Solar Systems 4000429 Silver Stainless Steel CrossRail End Clamp Set

  

*Images are for illustration purposes only and may not be an exact representation of the product

Everest Solar Systems 4000429 Silver Stainless Steel CrossRail End Clamp Set

SKU: 476662
Everest Solar Systems CrossRail end clamp set in silver finish, has stainless steel construction for corrosion resistance and durability. It has a size ranging from 30 to 50 mm. This set includes an Allen bolt, lock washer, universal end clamp, clamp spring and MK3 slot nut. The end clamp set is UL 2703 listed.
  • Provides excellent bonding
  • Offers fast and simple installation
  • Incorporates rugged design to comply with a wide variety of module
  • Allows single-hand installation with MK3 slot nut

Overview

Everest Solar Systems CrossRail end clamp set in silver finish, has stainless steel construction for corrosion resistance and durability. It has a size ranging from 30 to 50 mm. This set includes an Allen bolt, lock washer, universal end clamp, clamp spring and MK3 slot nut. The end clamp set is UL 2703 listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Locking Type
No
Country Of Origin
France
Energy Star Flag
No
Standards
UL 2703 Listed
UNSPSC
41113630
RoHS Flag
Yes
Manufacturer Part Number
4000429
Includes
(1) Allen Bolt, (1) Lock Washer, (1) Universal End Clamp, (1) Clamp Spring, (1) MK3 Slot Nut
Finish
Silver
Manufacturer Name
Everest Solar Systems LLC
Insulation Material
No
Item Name
End Clamp Set
Material
Stainless Steel
Size
30 - 50 mm
Type
CrossRail
Brand Name
Everest Solar Systems

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.