Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Everest Solar Systems 4000385 Rail Connector 166-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Everest Solar Systems 4000385 Rail Connector 166-Inch

SKU: 476661
Everest Solar Systems 166-Inch rail connector has mill finish for added durability. It is suitable for use on composition shingle, tile and flat tile surfaces. This connector is suitable for use with crossrail 48-S. The rail connector meets UL 2703 standards.
  • Has mill finish for durability
  • Has a size 166-inches
  • Can be applied on composition shingle, tile and flat tile surfaces

Overview

Everest Solar Systems 166-Inch rail connector has mill finish for added durability. It is suitable for use on composition shingle, tile and flat tile surfaces. This connector is suitable for use with crossrail 48-S. The rail connector meets UL 2703 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Phase
No
Standards
UL 2703 Listed
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
4000385
Manufacturer Name
Everest Solar Systems LLC
Brand Name
Everest Solar Systems
Finish
Mill
For Use With
Crossrail 48-S
Item Name
Rail Connector
Size
166 Inch
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.