Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ETI Solid State Lighting 54320141 LED Flat Panel Light 42.5-Watt 100 - 277-Volt AC >80 CRI 4000K 4250 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

ETI Solid State Lighting 54320141 LED Flat Panel Light 42.5-Watt 100 - 277-Volt AC >80 CRI 4000K 4250 Lumens

SKU: 579682
ETI Solid State Lighting Flat panel light utilizes >80 CRI 4000K 4250-Lumen LED lamp for energy efficiency, superior color rendering and long life. The bulb lasts up to 80000 hours. It contains no UV, IR or mercury and is designed to mount as a drop-in panel or suspension mounted standard. This light is great for offices, academies, universities, retail locations, lobbies as well as residential settings. It measures 2-ft x 2-ft x 0.9-Inch. Flat panel light meets UL, IC, RoHS, cUL and DLC standards.
  • UV-, IR- or mercury-free
  • Square in shape
  • For offices, academies, universities, retail locations, lobbies as well as residential settings
  • >80 Actual CRI

Overview

ETI Solid State Lighting Flat panel light utilizes >80 CRI 4000K 4250-Lumen LED lamp for energy efficiency, superior color rendering and long life. The bulb lasts up to 80000 hours. It contains no UV, IR or mercury and is designed to mount as a drop-in panel or suspension mounted standard. This light is great for offices, academies, universities, retail locations, lobbies as well as residential settings. It measures 2-ft x 2-ft x 0.9-Inch. Flat panel light meets UL, IC, RoHS, cUL and DLC standards.

Specifications

Standards
UL/cUL, DLC Listed for Damp and Dry Location, IC Rated, RoHS Compliant
Voltage Rating
100 - 277 Volt AC
Mounting
Suspension/Flush
Power Factor
>0.95
Shape
Square
Socket Type
No
Temperature Rating
-4 to 113 deg F
Energy Star Flag
No
Driver Type
0 - 10 Volt Dimming
Lamp Included
No
Lamp Type/Designation
LED
Lumens
4250 Lumens
Shade Type
No
UNSPSC
39111503
Brand Name
ETI Solid State Lighting
Lamp Wattage
42.5 Watt
UPC
84948900522
Item Name
LED Flat Panel Light
Manufacturer Part Number
54320141
Manufacturer Name
ETI Solid State Lighting
Dimensions
2 ft x 2 ft x 0.9 Inch
Frequency Rating
50/60 Hz
Average Life
80000 Hour
Color Temperature
4000K
CRI
80.0000
Degree of Protection
No
Dimmable
Yes
Finish
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.